Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3Y-2, DC Power Source

Solid-State Timer H3Y-2, DC Power Source H3Y-2 DC24 60S

4.57 (7)
Item.#
02490424
Mfr.#
H3Y-2 DC24 60S
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Power Supply Voltage (V)
DC24
Form
H3Y-2
Weight (g)
About50
Opreration Method
Time-limit behavior
Maximum Time Scale
60s
Time Limit Contact
2c
Terminal Shape
(Table mounting surface) plug-in 8-pin
Vibration Resistance (malfunction)
10 to 55Hz single amplitude 0.5mm 3 direction each 10min
Withstand Voltage
50 / 60Hz 1min non-continuous contact AC2000V: AC2000V 50 / 60Hz 1min different poles between contacts: control output between the 50 / 60Hz 1min operation power supply circuit AC2000V: (except the terminal screws part) non-charging metal part between the exposed conductive parts terminal between: AC1000V 50 / 60Hz 1min
Impulse Voltage(V)
Non-charging metal part between the exposed and 1k conductive part terminal:: 1.5k between the power supply terminals
Operating Time Variation
± 1% or less (at maximum time scale)
Insulation Resistance (Mohm)
(Measured at DC500V mega) more than 100
Protection Structure
(No freezing) -10 to +55
Effect of Temperature
+ 2% or less (at maximum time scale)
Electrical Service Life (rated load)
The (1800 times / h time duty used AC250V 5A resistive load switching) 500,000 times or more (at normal temperature)
Recovery Time
(I'm including a middle return) 0.1s or less
Power Consumption
Time is up before: about 0.1W after time up: about 1.1W (DC24V time)
Allowable Voltage Range(V)
Please use 90-110% of the supply voltage when you continuous use at 50 deg C 85 to 110% use the ambient temperature of the power supply voltage.
Operating Temperature Range (deg C)
IP40
Operating Mode
Power on delay
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
21.5 x63x28 following below
Ambient Humidity
35 to 85%
Electrostatic Yield Strength
4kV (malfunction), 8kV (destruction)
Time Specification
2s to 60s
Release Voltage
More than 10% of the supply voltage
Reset Method
Self-resetting
Impact Resistance
3 times for each 1000m / s 2 6 direction
Vibration Resistance
10 to 55Hz single amplitude 0.75mm 3 each direction 1h
Voltage Influence
+ 2% or less (at maximum time scale)
Operating Ambient Temperature (deg C)
(No freezing) -10 to +50
Control Output
(P level, reference value) (cosphi = 1) minimum applicable load DC5V 1mA AC250V 5A resistive load
Electrical Life
(1800 times / h time no-load, the switching frequency) 10 million times or more
Storage Temperature (DegreeC)
(No freezing) -25 to 65
Noise Immunity
Square-wave noise by noise simulator (pulse width 100ns / 1micros rise 1ns) +/- 1.5kV
Set Error
+/- 10% + / - 50ms or less (at maximum time scale)
Impact Resistance (Malfunction)
3 times for each 100m / s 2 6 direction
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Molding machine
3
From Japan
On 2018-05-05 13:01:18
It is compact, easy to use, and there are no breakdowns so we are using it with confidence.
This review is about item#2089211.
Maintenance etc.
5
From Japan
On 2017-12-11 15:23:09
Ultra-compact timer, easy to install, sufficient opening and closing capacity.
This review is about item#2490415.
Control of electric fan
4
From Japan
On 2017-12-06 10:48:18
I think that it is easier to use if the setting dial of the timer has a sense of moderation.
This review is about item#2089227.
The LED stop lamp blinks for the timer setting time and then switches to lighting
5
From Japan
On 2016-05-04 20:17:19
I am satisfied with the amount, quality. Occupation is "maintenance of equipment" Omron products are treated and easy to use.
This review is about item#02089236.
Work machine pump timer
5
From Japan
On 2015-06-29 19:16:57
It is compact. Easy to set up, saved.
This review is about item#02089202.
Sequence change of power supply equipment
5
From Japan
On 2013-12-22 18:04:35
· · · · It was ordinary Omron product! Of course the operation is perfect! It is!
This review is about item#02089324.
Used for 12 volt battery power control
5
From Japan
On 2013-11-06 22:42:26
I am satisfied with the product, but I am struggling to install it because detailed instructions are not attached. Next time I purchase I also want to have instructions.
This review is about item#39073553.