Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.
Conductive terminal and exposed non-charging metal spacing (excluding terminal screw part): AC2000V 50/60Hz 1min
Between operation power supply circuit and system control output : AC2000V 50/60Hz 1min
Between different pole contacts: AC1500V 50/60 Hz 1 min
Between non-continuous points of contact: AC1000V 50/60Hz 1min
Recovery Time
0.1s or less (including in-process reset)
Impact Resistance
1000m/s2
Lifespan
Mechanical: more than 10,000,000 times (no load, switching frequency of 1800 times/h)
Electrical: more than 200000 (AC250V3A resistance load switching frequency 1800 times/h) times at room temperature