Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3Y-4, Ac Power Source
  • Solid-State Timer H3Y-4, Ac Power Source
  • Solid-State Timer H3Y-4, Ac Power Source

Solid-State Timer H3Y-4, Ac Power Source H3Y-4 AC100-120 5S

5.00 (2)
Item.#
02490467
Mfr.#
H3Y-4 AC100-120 5S
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Protection Structure
IP40
Operating Temperature Range (deg C)
-10 to +55 (however, no freezing)
Form
H3Y-4
Weight (g)
About 50
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Electrostatic Yield Strength
Malfunction : 5kV breakdown : 8KV
Operating Time Variation
less than +/-1% (at full-scale)
Reset Method
Self-reset
Voltage Influence
less than +/-2% (at full-scale)
Number of Pins
14
Terminal Shape
Plug-in (surface attachment)
Vibration Resistance
10 to 55Hz, single amplitude 0.75mm, 3 directions, 1h each
Impact Resistance (Malfunction)
100m/s2
Vibration Resistance (malfunction)
10 to 55Hz, single amplitude 0.5mm, 3 directions, 10 min each
Impulse Voltage(V)
Power terminals : 3kV Between conductive-part terminal and exposed non-charging-metal part: 4.5kV
Noise Immunity
Square wave noise by simulator (pulse width of 100 ns/1micros rise 1 ns) +/- 1.5 kV
Time Limit Contact
4c
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Below 21.5 x 63 x below 28
Specification
Power on delay
Operating Mode
Power-on delay
Instantaneous Contact
None
Power Supply Voltage (V)
AC100 - 120
Opreration Method
Operations with time limit
Effect of Temperature
less than +/-2% (at full-scale)
Maximum Time Scale
5s
Time Specification
0.2s - 5s
Recovery Time
0.1s or less (including in-process reset)
Impact Resistance
1000m/s2
Lifespan
Mechanical: more than 10,000,000 times (no load, switching frequency of 1800 times/h) Electrical: more than 200000 (AC250V3A resistance load switching frequency 1800 times/h) times at room temperature
Control Output
Type: limited time relay 4 c Contact output : switching capacity (resistive load (cos phi = 1)) AC250V 3A, minimum applied load: DC1V 1mA (P levels, reference values)
Set Error
less than +/-10%+/-50ms (at full-scale)
Withstand Voltage
Conductive terminal and exposed non-charging metal spacing (excluding terminal screw part): AC2000V 50/60Hz 1min Between operation power supply circuit and system control output : AC2000V 50/60Hz 1min Between different pole contacts: AC1500V 50/60 Hz 1 min Between non-continuous points of contact: AC1000V 50/60Hz 1min
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2015-12-16 16:50:46
It is part of the control device, so there is nothing special.
This review is about item#02490485.
Machine maintenance
5
From Japan
On 2014-06-17 17:18:01
It became necessary suddenly, so it was saved on arrival the next day.
This review is about item#02490467.