Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3Y-4, Ac Power Source

Solid-State Timer H3Y-4, Ac Power Source H3Y-4 AC200-230 30S

5.00 (2)
Item.#
02490503
Mfr.#
H3Y-4 AC200-230 30S
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Protection Structure
IP40
Reset Method
Self recovery
Voltage Influence
+/-2% or less (with full-scale time)
Number of Pins
14
Operating Temperature Range (deg C)
-10 to +55 (however, no freezing)
Form
H3Y-4
Weight (g)
About 50
Insulation Resistance (Mohm)
More than 100 (with DC500V mega)
Electrostatic Yield Strength
5 KV malfunctions 8 KV breakdown:
Operating Time Variation
+/-1% or less (with full-scale time)
Withstand Voltage
Conductive terminal and exposed non-charging metal spacing (excluding terminal screw part): AC2000V 50/60Hz 1min Between operation power supply circuit and system control output : AC2000V 50/60Hz 1min Different pole contact between :AC1500V50/60 Hz 5 min
Recovery Time
0.1s or less (including recovery on the way)
Impact Resistance
1000m/s2
Lifespan
Mechanical: More than 10 million times (no load, switching frequency of 1800 times/h) Electrical: more than 200000 (AC250V3A resistance load switching frequency 1800 times/h) at room temperature
Control Output
Type: limited time relay 4 c Contact output switching capacity (resistive load (cos phi = 1)): AC 250 V3A, minimum applied load :DC1V1mA (P levels and reference values)
Set Error
+/-10% +/-50ms or less (with full-scale time)
Time Limit Contact
4c
Effect of Temperature
+/-2% or less (with full-scale time)
Maximum Time Scale
30s
Time Specification
1s - 30s
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Below 21.5 x 63 x below 28
Specification
Power on delay
Operating Mode
Power-on delay
Instantaneous Contact
Without
Power Supply Voltage (V)
AC200 - 230
Opreration Method
Limited-time operation
Impulse Voltage(V)
Power terminals 3 kV Non-rechargeable metal across exposed conductive power of PIN and :4.5kV
Noise Immunity
Square wave noise by simulator (pulse width of 100 ns/1 micro s rise 1 ns) +/- 1.5 kV
Terminal Shape
Plug-in (surface attachment)
Vibration Resistance
10 to 55Hz single amplitude 0.75mm each 1h 3-way
Impact Resistance (Malfunction)
100m/s2
Vibration Resistance (malfunction)
10 To 55Hz cantilever amplitude of 0.5mm 3-direction each 10min
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2015-12-16 16:50:46
It is part of the control device, so there is nothing special.
This review is about item#02490485.
Machine maintenance
5
From Japan
On 2014-06-17 17:18:01
It became necessary suddenly, so it was saved on arrival the next day.
This review is about item#02490467.