Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3Y-4, DC Power Source

Solid-State Timer H3Y-4, DC Power Source H3Y-4 DC24 10S

5.00 (2)
H3Y-4 DC24 10S
Package Qty.
Ship pack of
46.99 SGD
In stock
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order.
Protection Structure
Insulation Resistance (Mohm)
More than 100 (with DC500V mega)
Power Supply Voltage (V)
Maximum Time Scale
Power on delay
Operating Time Variation
+/-1% or less (rate over a full scale)
Effect of Temperature
+/-2% or less (Percentage of the maximum scale value)
Voltage Influence
+/-2% or less (Percentage of the maximum scale value)
Impact Resistance (Malfunction)
100 m/s2 6 direction 3 times each
Withstand Voltage
Conductive terminal and exposed non-charging metal spacing (excluding terminal screw part): AC2000V 50/60Hz 1min Between operation power supply circuit and system control output : AC2000V 50/60Hz 1min Different pole contact between :AC1500V50/60 Hz 5 min
Noise Immunity
Square wave noise by simulator (pulse width of 100 ns/1 micro s rise 1 ns) +/- 1.5 kV
Set Error
+/- 10% +/- 50 ms or less (as a percentage of maximum scale value)
Time Limit Contact
Weight (g)
About 50
Instantaneous Contact
Electrostatic Yield Strength
Malfunction: 4 kV 8 KV breakdown:
Time Specification
0.5s - 10s
Operating Temperature Range (deg C)
-10 to +55 (however, no freezing)
Impact Resistance
1000 m/s2 6 way 3 times each
Vibration Resistance
10 to 55Hz single amplitude 0.75mm each 1h 3-way
Mechanical: More than 10 million times (no load, switching frequency of 1800 times/h) Electrical: more than 200000 (AC250V3A resistance load switching frequency 1800 times/h) at room temperature
Control Output
Type: limited time relay 4 c Contact output switching capacity (resistive load (cos phi = 1)): AC 250 V3A, minimum applied load :DC1V1mA (P levels and reference values)
Vibration Resistance (malfunction)
10 To 55Hz cantilever amplitude of 0.5mm 3-direction each 10min
Impulse Voltage(V)
Power terminals 1 kV Non-rechargeable metal across exposed conductive power of PIN and :1.5kV
Recovery Time
0.1s or less (including recovery on the way)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Practice kit for training
From Japan
On 2016-07-15 16:33:53
Because it is made by OMRON, it can be used without any problem.
This review is about item#02490537.
For creating control panel
From Japan
On 2015-04-21 15:59:28
It is very easy to use. However, I think that it is disadvantage that the price is somewhat higher.
This review is about item#02490537.