Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3Y-4, DC Power Source

Solid-State Timer H3Y-4, DC Power Source H3Y-4 DC24 60S

5.00 (2)
Item.#
02490573
Mfr.#
H3Y-4 DC24 60S
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Protection Structure
IP40
Maximum Time Scale
60s
Specification
Power on delay
Form
H3Y-4
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Power Supply Voltage (V)
DC24
Noise Immunity
Square-wave noise by noise simulator (pulse width 100ns / 1micros 1ns rise) +/- 1.5kV
Impact Resistance
3 times for each 1000m / s 2 6 direction
Lifespan
At normal temperature (1800 times / h AC250V 3A resistive load switching frequency) more than 200,000 times: mechanical (no load, 1800 times / h switching frequency) Electrical 10 million times or more
Impact Resistance (Malfunction)
3 times for each 100m / s 2 6 direction
Withstand Voltage
50 / 60Hz 1min non-continuous contact AC1500V: AC2000V 50 / 60Hz 1min different poles between contacts: control output between the 50 / 60Hz 1min operation power supply circuit AC2000V: (except the terminal screws part) non-charging metal part between the exposed conductive parts terminal between: AC1000V 50 / 60Hz 1min
Time Limit Contact
4c
Electrostatic Yield Strength
Malfunction: 4kV, destruction: 8kV
Time Specification
2s to 60s
Operating Temperature Range (deg C)
(No freezing) -10 to +55
Weight (g)
About50
Instantaneous Contact
None
Impulse Voltage(V)
Non-charging metal part between the exposed and 1kV conductive part terminal:: 1.5kV between power supply terminals
Recovery Time
(I'm including a middle return) 0.1s or less
Vibration Resistance
10 to 55Hz single amplitude 0.75mm 3 each direction 1h
Control Output
(P level, reference value) DC1V 1mA: AC250V 3A, minimum applicable load: Type: time-limit relay contact output 4c: (resistive load (cosphi = 1)) switching capacity
Vibration Resistance (malfunction)
10 to 55Hz single amplitude 0.5mm 3 direction each 10min
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Practice kit for training
5
From Japan
On 2016-07-15 16:33:53
Because it is made by OMRON, it can be used without any problem.
This review is about item#02490537.
For creating control panel
5
From Japan
On 2015-04-21 15:59:28
It is very easy to use. However, I think that it is disadvantage that the price is somewhat higher.
This review is about item#02490537.