Buy more than* S$200* and get FREE SHIPPING

  • Switch Guard, Accessory

Switch Guard, Accessory HA9Z-K1

by IDEC
5.00 (1)
Item.#
02490591
Mfr.#
HA9Z-K1
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Compatible
Standard use
Protection Structure
Anti-fountain type IP65 (however, only when used in combination with IP65 unit)
Material
Guard: polyacetal Cover: polyalylate
Compatible Body
H6 Series
Type
180-degree opening-and-closing spring return type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Elevator emergency button We use it to prevent misoperation.
5
From Japan
On 2017-06-02 17:49:35
Elevator emergency button We use it to prevent misoperation. Misoperation has drastically decreased after installation.
This review is about item#2492454.