Buy more than* S$200* and get FREE SHIPPING

  • HW Series Control Unit Contact Block

HW Series Control Unit Contact Block HW-C01

by IDEC
5.00 (3)
Item.#
02491395
Mfr.#
HW-C01
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Products number starting with HW-C is a product before mounting SS terminal. Products number starting with HW-G is a product after mounting SS terminal. Controller unit is same, but outer dia is different.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair of the power board
5
From Japan
On 2017-06-14 08:29:45
I wanted to change contacts additionally, I was in trouble but this resolved one problem. Thank you for your prompt response.
This review is about item#02491422.
Periodic inspection of control panel
5
From Japan
On 2014-02-24 09:40:38
Since this switch was replaced with only the contact block from the push button of the conventional product, the cost was suppressed at the time of regular replacement
This review is about item#02491413.
Periodic inspection of control panel
5
From Japan
On 2014-02-24 09:39:51
Since this switch was replaced with only the contact block from the push button of the conventional product, the cost was suppressed at the time of regular replacement
This review is about item#02491422.