Buy more than* S$200* and get FREE SHIPPING

  • HW Series Control Unit Contact Block

HW Series Control Unit Contact Block HW-G10

by IDEC
5.00 (3)
Item.#
02491422
Mfr.#
HW-G10
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Contacts
1a(NO)
Compatible Body
HW series (phi22), TW series (phi22), TWS series (phi25)
Target Model
-
Color
Housing: blue Bridge絡片holder: green
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair of the power board
5
From Japan
On 2017-06-14 08:29:45
I wanted to change contacts additionally, I was in trouble but this resolved one problem. Thank you for your prompt response.
This review is about item#02491422.
Periodic inspection of control panel
5
From Japan
On 2014-02-24 09:40:38
Since this switch was replaced with only the contact block from the push button of the conventional product, the cost was suppressed at the time of regular replacement
This review is about item#02491413.
Periodic inspection of control panel
5
From Japan
On 2014-02-24 09:39:51
Since this switch was replaced with only the contact block from the push button of the conventional product, the cost was suppressed at the time of regular replacement
This review is about item#02491422.