Buy more than* S$200* and get FREE SHIPPING

  • Subtraction Step Preset Counter KCV Series

Subtraction Step Preset Counter KCV Series KCV-4S

4.50 (6)
Item.#
02491614
Mfr.#
KCV-4S
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Power Voltage
AC100 - 240V
Scale
(pre-scale) 0.001 - 9.999
Input Voltage (V)
L/0 - 3, H/7 - 30
Number of Digits
4 digits
Operating Ambient Temperature (deg C)
-10 - +50
Count Range
-999 - 9999
Output Mode
One shot / retention/matching mode
Weight (g)
About 150
Input Resistance
(Positive logic) 15 k ohm, (negative logic)3.3k ohm
Output
24V100mA / voltage 35v / rest below 1.5 V voltage
Response Time
Figures on ban input/ (on delay, off delay) 0.1ms External reset input / (on-delay, off-delay) 5 ms or less
Operating Time (ms)
(Power outage input gates) 20 to 500 (Power return input gates) 50 to 500
Specification
External reset: minimium signal 5 ms Decimal: lighting up of any digits allowed Key protect: can be set to any key
Counting Input
(Speed) 30Hz/200Hz/1kHz/10kHz changeable
Lifespan
(Contact output) 100,000 times or more/AC220V2A, more than 200,000 times /AC220V0.5A, more than 200,000 times /DC30V0.5A
Character Height (mm)
7
Type
Preset
Output Time
10 to 9990 ms (every 10 ms)
Setting Range
0 - 9999
Power Consumption
About 11VA
Protection Structure
IP65 (only front panel)
Storage Temperature (DegreeC)
-20 to +70 (no freezing)
Power Supply for Sensor
DC24V(20 - 28V), 60mA
Withstand Voltage
AC2kV 1 min (AC input, 0V, interaction between the relay contacts)
Output Contact
non-contact output /NPN open collector output Contact output / 1 transfer (1c) contact
Responsiveness
(Counting prohibition input) below 100 micros (Auto reset) 100micros or less (Manual reset) 0.1s or less
Mounting Method
Only for embedding attachment (terminal-block connection)
Power Failure Memory
EEPROM REWRITE: MORE THAN 100,000 times Memory duration/10 years
Setup Method
Single-stage is set, with output forecast
Transistor Output
Less than 35 V voltage resistance / current 100 mA or less / rest less than 2V voltage
Contact Capacity
AC220V 2A (resistance load) AC220V0.5A(cosphi=0.4) DC30V0.5A(L/R=7ms)
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Used for new equipment
4
From Japan
On 2018-03-08 09:28:01
Although there is no satisfactory performance, if the depth of A C100V specification is a little smaller, it is perfect.
This review is about item#2491614.
Used when counting up press machine
5
From Japan
On 2018-01-27 10:20:20
Cost performance is good, characters can be clearly readable, and it is handy.
This review is about item#2491614.
Press buy unter
4
From Japan
On 2016-11-03 15:08:52
I am satisfied that the previous one was saved because the number was small but it was big.
This review is about item#2491614.
Machine control
5
From Japan
On 2014-11-01 01:02:05
The display is easy to see and operation is easy. Dip switch when initial setting is so small that magnifying glass is necessary.
This review is about item#02491632.
Length management
5
From Japan
On 2014-05-07 13:19:26
Although I want to utilize domestic manufacturer's products, I am serious, but too much has to open up the value too much. Usability is also troublesome condition setting, but grade is no problem.
This review is about item#02491632.
Endurance test of product
4
From Japan
On 2013-07-16 09:01:22
+) Easy to set up and easy to use -) I want to preset binary, ternary degree
This review is about item#39292723.