Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Subtraction Step Preset Counter KCV Series

Subtraction Step Preset Counter KCV Series KCV-6S

4.50 (6)
Item.#
02491632
Mfr.#
KCV-6S
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Ambient Temperature (deg C)
-10 - +50
Count Range
-99999 - 999999
Output Mode
One shot / retention/matching mode
Weight (g)
About 150
Type
Preset
Output Time
10 to 9990 ms (every 10 ms)
Setting Range
0 - 999999
Power Consumption
About 11 VA
Transistor Output
Less than 35 V voltage / current 100 mA or less / rest less than 2V voltage
Contact Capacity
AC 220 V2A (Resistance load) AC220V0.5A(cos phi =0.4) DC30V0.5A(L/R=7ms)
Input Resistance
(Positive logic) 15 k ohm, (negative logic)3.3k ohm
Output
24V100mA / voltage 35v / rest below 1.5 V voltage
Response Time
Figures on ban input/ (o delay, off delay) 0.1ms External reset input / (on-delay, off-delay) 5 ms or less
Operating Time (ms)
(Power: input gates) 20 to 500 (Blackout return input gates) 50 to 500
Specification
External reset signal 5 ms minimum Decimal: lighting up of any digits allowed Prewarn: any key to set the access
Character Height (mm)
7
Protection Structure
IP65 (only front panel)
Storage Temperature (DegreeC)
-20 - +70 (no freezing)
Power Supply for Sensor
DC24V(20 - 28V), 60mA
Rated Power Voltage
AC100 - 240V
Scale
(pre-scale) 0.001 - 99.999
Input Voltage (V)
L/0 - 3, H/7 - 30
Number of Digits
6 figures
Counting Input
(Speed) 1 kHz [ 30 Hz/200 Hz/]/10kHz change
Lifespan
(CONTACT OUTPUT) 100000 or higher / AC 220 v2a, More than 200000 times /AC 220v0.5a /DC 30v0.5a
Withstand Voltage
AC2kV 1 min (0 V AC input, interaction between the relay contacts)
Output Contact
non-contact output /NPN open collector output Contact output / 1 transfer (1c) contact
Responsiveness
(Counting prohibition input) 100 micros (Auto reset) 100micros or less (Manual reset) 0.1s or less
Mounting Method
Only for embedding attachment (terminal-block connection)
Power Failure Memory
EEPROM REWRITE More than 100000 VIEWS Storage time per decade.
Setup Method
Single-stage is set, with output forecast
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Used for new equipment
4
From Japan
On 2018-03-08 09:28:01
Although there is no satisfactory performance, if the depth of A C100V specification is a little smaller, it is perfect.
This review is about item#2491614.
Used when counting up press machine
5
From Japan
On 2018-01-27 10:20:20
Cost performance is good, characters can be clearly readable, and it is handy.
This review is about item#2491614.
Press buy unter
4
From Japan
On 2016-11-03 15:08:52
I am satisfied that the previous one was saved because the number was small but it was big.
This review is about item#2491614.
Machine control
5
From Japan
On 2014-11-01 01:02:05
The display is easy to see and operation is easy. Dip switch when initial setting is so small that magnifying glass is necessary.
This review is about item#02491632.
Length management
5
From Japan
On 2014-05-07 13:19:26
Although I want to utilize domestic manufacturer's products, I am serious, but too much has to open up the value too much. Usability is also troublesome condition setting, but grade is no problem.
This review is about item#02491632.
Endurance test of product
4
From Japan
On 2013-07-16 09:01:22
+) Easy to set up and easy to use -) I want to preset binary, ternary degree
This review is about item#39292723.