Label Writer Letter Twin Ink Ribbon Cassette LM-IR312BT
(3)
Item.#
02491921
Mfr.#
LM-IR312BT
Package Qty.
1PC
Ship pack of
1
Item Feature
Ink Color
Black
Length of 1 Roll (m)
32
Text Color
Black
Compatible
LM-310T, LM-360T, LM-300, LM-350
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
3 Customer Reviews
The reviews are automatic translation.
Equipment Maintenance
From Japan
On 2017-07-18 07:10:37
Since the equipment is old, I am concerned about stopping the supply of this product. I want to use the equipment for a long time.
Board wiring
From Japan
On 2017-02-03 15:42:23
Since it is a purchase as a consumable item, I can not say anything about impressions. Lettuin body is out of print and cassettes are gone at what time ...
Mark tube for printing
From Japan
On 2013-07-02 15:57:07
Production of equipment items.
Customers Who Bought This Item Also Bought
Top