Buy more than* S$200* and get FREE SHIPPING

  • Label Marker Letter Twin Tape Cassette
  • Label Marker Letter Twin Tape Cassette
  • Label Marker Letter Twin Tape Cassette

Label Marker Letter Twin Tape Cassette LM-TP312W

by Max
5.00 (5)
Item.#
02491955
Mfr.#
LM-TP312W
Package Qty.
1PC
Ship pack of
1
10.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length of 1 Roll (m)
8
Compatible
LM-300, 310T, 320TX, 330T, 370TX, 360T, 340T T / W, 350, 380TPC, 380T, 390T T / W
TRUSCO Part Number
281-9902
Color
White
Tape Width (mm)
12
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Instead of Tepra
5
From Japan
On 2016-03-01 23:43:39
Working pattern Because you are using retouchuin, it is easier to make a nameplate with retouchuin than to use Tepra.
This review is about item#02491937.
Used for equipment name etc.
5
From Japan
On 2015-10-21 10:28:26
I think that the tape of retouchuin may have a tacky strength a little stronger. Tape after peeling with peeling mistake is easy to remove, so if there is improvement on this point, I am very happy
This review is about item#02491937.
Printing of color tube
5
From Japan
On 2015-01-19 20:11:46
It is as usual.
This review is about item#02491946.
Used for switchboard operation
5
From Japan
On 2013-12-10 14:01:27
We are continuing purchasing various width sizes from before. It is cheaper than purchasing with a near stationery system and it is convenient as it arrives at the office. It is the best if you can purchase it afterwards. It is troublesome to apply for card use for accounting each time.
This review is about item#02491946.
It is used to list the number of electric connector.
5
From Japan
On 2012-01-13 08:03:19
I am satisfied with prompt dispatch.
This review is about item#02491946.