Buy more than* S$200* and get FREE SHIPPING

  • Tube Marker Letter Twin Tube Cassette

Tube Marker Letter Twin Tube Cassette LM-TU332

by MAX
5.00 (1)
Item.#
02491964
Mfr.#
LM-TU332
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length of 1 Roll (m)
2
Inner Diameter (phi mm)
3.2
Description
1.25SQ tube cassette for winding 2m
Compatible
Retatsuin: LM-310T, LM-360T
Specification
1.25mm 2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When remodeling control panel
5
From Japan
On 2017-04-05 22:15:45
The printed letters were easy to see. Also, it was easy to handle and it was nice.
This review is about item#2491964.