Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mounting Hole Plug, Accessory
  • Mounting Hole Plug, Accessory
  • Mounting Hole Plug, Accessory

Mounting Hole Plug, Accessory LW9Z-BM

by IDEC
5.00 (1)
Item.#
02492025
Mfr.#
LW9Z-BM
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Unit Model
HW,TW,LW,
Compatible Panel Thickness (mm)
0.8 to 6
Mounting Hole Diameter (phi mm)
22
Protection Structure
IP66 (However, if there is no phi3.2 detent holes)
Type
Metal
Tightening Torque (N ? m)
1.2
Purpose
It is used in order to fill the attachment hole with space panel cutout.
Material
Plug body: metal (die-cast) lock nut: plastic (nylon) Packing: nitrile rubber
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Clog holes
5
From Japan
On 2013-06-06 22:39:24
I tried it a lot, but this was the best fit.
This review is about item#08487044.