Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Relay LY1
  • General-Purpose Relay LY1
  • General-Purpose Relay LY1
  • General-Purpose Relay LY1

General-Purpose Relay LY1 LY1 AC100/110

4.88 (8)
Item.#
02492034
Mfr.#
LY1 AC100/110
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diode
None
Installation Shape
Standard type
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 100mA
Impact Resistance (Malfunction)
200m/s2
Weight (g)
About 40
Type
Basic standard type
Release Voltage
Above 30%
Coil Inductance (H)/ Iron Working Time
24.6
Coil Inductance (H)/ Iron Opening Time
14.54
CR Circuit
None
Impact Resistance
1000m/s2
Terminal Shape
Plug-in terminals
Contact Type
Single
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Coil Resistance (ohm)
3750 (60 Hz for inductance is a reference value)
Withstand Voltage
(Between coil and contact points / between different poles) AC2000V 50/60Hz 1 min (Between homopolar contact points) AC1000V 50/60 Hz 1 min
Vibration Resistance
10 to 55 to 10 Hz single amplitude 0.5mm (double amplitude of 1.0 mm)
Mechanical Durability
50 million times or more (opening and closing frequency of 18000 times per hour)
Vibration Resistance (malfunction)
10 to 55 to 10 Hz single amplitude 0.5mm (double amplitude of 1.0 mm)
Operating Voltage
80% or less (value at the coil temperature of +23 deg C)
Recovery Time
25 ms or less (rated operation voltage condition, excluding contact bounce)Surrounding temperature 23 deg C)
Maximum Contact Voltage (V)
AC250, DC125
Number of Pins
8
Number of Poles
1
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
18000
Maximum Voltage (V)
110% of rated voltage
Rated Current
15A
Contact Maximum Value
15A
Power Consumption (VA, W)
About 0.9-1.1 (60 Hz)
Ambient Humidity
5 - 85%RH
Indicator Lamp
None
Contact Materials
Silver alloy
Rated Voltage (V)
AC100/110
Operating Time
25 ms or less (rated operation voltage condition, excluding contact bounce)Surrounding temperature 23 deg C)
Rated Load
(RESISTIVE LOAD) AC110V 15A, DC24V 15A (INDUCTIVE LOAD) AC110V 10A, DC24V 7A
Rated Current (mA)
(50Hz)11.7/12.9 (60 Hz) 10 / 11 (AC rated current of the value at the coil temperature of +23 deg C and intersection is +15/-20%, DC coil resistance +15%)
Electrical Durability
200000 Or more (rated load switching frequency 1,800 times/h) (surrounding temperature conditions + 23 degreeC)
Contact Resistance (mohm)
LESS THAN 50 (ACCORDING TO DC5V 1A VOLTAGE DROP LAW)
Operating Ambient Temperature (deg C)
-25 to 55 (however, no freezing or condensation) * IF CURRENT IS BELOW 4A, IT WILL BE -25 to 70deg C
Insulation Resistance (Mohm)
MORE THAN 100 (MEASURING ON DC500V INSULATION RESISTANCE METER FOR VOLTAGE RESISTANCE AT THE SAME POINTS)
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
I use it to control the freezer
5
From Japan
On 2017-11-29 19:20:45
I use the freezer stocker as a refrigerator with Omron's temperature controller. When the contact of the temperature controller hurts, it will be replaced as a whole so we turn the power on and off via this relay.
This review is about item#2492034.
AC power supply remote control
4
From Japan
On 2017-09-16 16:31:11
I am working without any problem Satisfying both size and price
This review is about item#2492061.
Car parts
5
From Japan
On 2016-08-17 00:50:58
I did not sell nearby and it was good soon.
This review is about item#02492052.
Used in control panel
5
From Japan
On 2015-10-30 22:14:32
Specification is good from before.
This review is about item#33024853.
Purchase to improve camper's sub charging system
5
From Japan
On 2015-08-05 21:32:55
We use 4 pieces in parallel, we will purchase again if it deteriorates.
This review is about item#39077893.
On solar system for car, when externally charging, to shut off the solar circuit
5
From Japan
On 2014-11-25 15:03:12
Because it is OMRON, it is reliable, satisfied, I am using it.
This review is about item#39077927.
High frequency switching
5
From Japan
On 2013-09-07 18:18:15
I think that it is reliable because it is a solid contact.
This review is about item#33024853.
For woodworking machine control
5
From Japan
On 2013-07-30 05:09:23
Easy wiring!
This review is about item#02492043.