Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Relay LY1
  • General-Purpose Relay LY1
  • General-Purpose Relay LY1

General-Purpose Relay LY1 LY1 AC200/220

5.00 (6)
Item.#
02492043
Mfr.#
LY1 AC200/220
Package Qty.
1PC
Ship pack of
1
12.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 100mA
Maximum Switching Frequency (times/hour)/mechanical
18000
Rated Current
15A
Number of Poles
1
Protection Structure
Closed (with case)
Diode
Nothing
Impact Resistance (Malfunction)
200m/s2
Maximum Contact Voltage (V)
AC250, DC125
Maximum Voltage (V)
110% of the rated voltage
Coil Inductance (H)/ Iron Working Time
94.07
Coil Inductance (H)/ Iron Opening Time
54.75
Ambient Humidity
5 ~ 85% RH
Impact Resistance
1000m/s2
Withstand Voltage
(Between coil and contact-poles between the contacts) AC2000V 50 / 60Hz 1min (between the same poles contact) AC1000V 50 / 60Hz 1min
Operating Time
25ms or less (at the rated operating voltage applied, without contact bounce. Ambient temperature 23 degree C )
Rated Current (mA)
(50Hz) 6.2 / 6.8 (60Hz) 5.3 / 5.8 (measured at a coil temperature + 23 degree C , cross is AC rated current + 15% -20%, DC coil resistance +/- 15%)
Vibration Resistance
10 ~ 55 ~ 10Hz piece amplitude 0.5mm (double amplitude 1.0mm)
Mechanical Durability
More than 50 million times (switching frequency of 18000 times / h)
Rated Load
(Resistance load) AC110V 15A, DC24V 15A (inductive load) AC110V 10A, DC24V 7A
Vibration Resistance (malfunction)
10 ~ 55 ~ 10Hz piece amplitude 0.5mm (double amplitude 1.0mm)
Operating Voltage
80% or less (measured at a coil temperature + 23 degree C )
Contact Type
Single
Maximum Switching Frequency (times/hour)/rated load
1800
Number of Pins
8
Contact Maximum Value
15A
Contact Materials
Ag alloy
Type
Reference form
Power Consumption (VA, W)
About 0.9 ~ 1.1 (60Hz)
Indicator Lamp
Nothing
CR Circuit
Nothing
Release Voltage
More than 30%
Terminal Shape
Plug-in termination
Rated Voltage (V)
AC200/220
Installation Shape
Standard form
Weight (g)
About 40
Recovery Time
25ms or less (at the rated operating voltage applied, without contact bounce. Ambient temperature 23 degree C )
Coil Resistance (ohm)
12950 (at 60Hz, inductance is a reference value)
Compatible Standard
(CSA) standard number: C22.2 No.0, No.14 file No.: LR31928 (SEV) 98.5 50071.02 (TUV) R50030064 (UL) standard number: UL508 File No.: E41643 (other) Compliance: Electrical Appliance Safety Act compliant goods
Electrical Durability
200 000 times or more (rated load switching frequency of 1800 times / h) (ambient temperature conditions + 23 degree C )
Contact Resistance (mohm)
50 or less (by DC5V 1A voltage drop method)
Operating Ambient Temperature (deg C)
-25 To 55 (with no icing or condensation) will be the case -25 ~ 70 degree C below energizing current 4A.
Insulation Resistance (Mohm)
More than 100 (measured the same place as section of withstanding voltage at DC500V insulation resistance tester)
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Car parts
5
From Japan
On 2016-08-17 00:50:58
It does not sell in the vicinity, it was good because I came immediately.
This review is about item#02492052.
Used in the control panel
5
From Japan
On 2015-10-30 22:14:32
This may be the specification from the previous.
This review is about item#33024853.
Buy on improving the camper of the sub-charging system
5
From Japan
On 2015-08-05 21:32:55
Four have been used in parallel, it also buys After degradation.
This review is about item#39077893.
In automotive solar system, at the time of external charging, for cutting off the solar circuit
5
From Japan
On 2014-11-25 15:03:12
Since Omron, there is reliability, and satisfaction, we use.
This review is about item#39077927.
Switching of the high-frequency
5
From Japan
On 2013-09-07 18:18:15
Since the firm contact I think there is a reliability.
This review is about item#33024853.
For woodworking machine control
5
From Japan
On 2013-07-30 05:09:23
Easy wiring!
This review is about item#02492043.