Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Relay LY1
  • General-Purpose Relay LY1
  • General-Purpose Relay LY1

General-Purpose Relay LY1 LY1 DC24

4.88 (8)
Item.#
02492052
Mfr.#
LY1 DC24
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Coil Inductance (H)/ Iron Opening Time
3.2
CR Circuit
Not available
Impact Resistance
1000m/s2
Terminal Shape
Plug-in terminal
Contact Type
Single
Diode
Not available
Installation Shape
Standard type
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 100mA
Impact Resistance (Malfunction)
200m/s2
Weight (g)
About 40
Type
Standard form
Release Voltage
More than 10%
Coil Inductance (H)/ Iron Working Time
5.72
Vibration Resistance
55 To 10 Hz to 10 piece amplitude (double amplitude of 1.0 mm) 0.5 mm
Mechanical Durability
More than 100 million times (18,000 annual opening and closing frequency/h)
Vibration Resistance (malfunction)
55 To 10 Hz to 10 piece amplitude (double amplitude of 1.0 mm) 0.5 mm
Operating Voltage
80% or less (value at the coil temperature of +23 deg C)
Recovery Time
25 ms or less (rated operation voltage condition, excluding contact bounce)23 deg C ambient temperature
Operating Time
25 ms or less (rated operation voltage condition, excluding contact bounce)23 deg C ambient temperature
Rated Load
(RESISTIVE LOAD) 110 V15A AC, AC 110 V10A (INDUCTIVE LOAD) DC24V15A DC24V7A
Rated Current (mA)
(50/60Hz)36.9 (AC current DC coil resistance, crossing at + 23 degree c coil temperature is + 15% /-20% + 15%)
Power Consumption (VA, W)
About 0.9
Ambient Humidity
5 - 85%RH
Indicator Lamp
Not available
Contact Materials
Ag alloy
Rated Voltage (V)
DC24
Maximum Contact Voltage (V)
AC250, DC125
Number of Pins
8
Number of Poles
1
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
18000
Maximum Voltage (V)
110% of rated voltage
Rated Current
15A
Contact Maximum Value
15A
Electrical Durability
More than 200000 (rated load switching frequency 1,800 times/h) (ambient temperature + 23 degree c conditions)
Contact Resistance (mohm)
(ACCORDING TO DC5V1A VOLTAGE DROP OF LESS THAN 50)
Operating Ambient Temperature (deg C)
-25 TO 55 (not in cases of freezing or cpndenation) * IF CURRENT IS BELOW 4A, 025-70 degrees
Insulation Resistance (Mohm)
More than 100 (MEASURING DC500V INSULATION RESISTANCE METER FOR VOLTAGE SECTION THE SAME POINTS)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Coil Resistance (ohm)
650
Withstand Voltage
(Coil and between contacts and contacts between different poles) AC2000V50/60 Hz 5 min (Point of contact between the Poles) AC1000V50/60 Hz 1 min