Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Relay LY1
  • General-Purpose Relay LY1
  • General-Purpose Relay LY1

General-Purpose Relay LY1 LY1F AC100/110

4.86 (7)
Item.#
02492061
Mfr.#
LY1F AC100/110
Package Qty.
1PC
Ship pack of
1
10.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Installation Shape
Top case mounting
Number of Pins
8
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 100mA
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
18000
Maximum Voltage (V)
110% of rated voltage
Rated Current
15A
Contact Maximum Value
15A
CR Circuit
Not available
Ambient Humidity
5 - 85%RH
Terminal Shape
Plug-in terminal
Contact Materials
Ag alloy
Contact Type
Single
Operating Time
25 ms or less (rated operation voltage condition, excluding contact bounce)23 deg C ambient temperature
Withstand Voltage
(Coil and between contacts and contacts between different poles) AC2000V50/60 Hz 5 min (Point of contact between the Poles) AC1000V50/60 Hz 1 min
Rated Current (mA)
(50Hz)11.7/12.9 (60 Hz) 10 / 11 (AC current DC coil resistance, crossing at + 23 degree c coil temperature is + 15% /-20% + 15%)
Electrical Durability
More than200000 (rated load switching frequency 1,800 times/h) (ambient temperature + 23 degree c conditions)
Contact Resistance (mohm)
(ACCORDING TO DC5V1A VOLTAGE DROP OF LESS THAN 50)
Operating Ambient Temperature (deg C)
-25 TO 55 (not in cases of freezing or cpndenation) * IF CURRENT IS BELOW 4A, 025-70 degrees
Insulation Resistance (Mohm)
More than 100 (MEASURING DC500V INSULATION RESISTANCE METER FOR VOLTAGE SECTION THE SAME POINTS)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Contact Voltage (V)
AC250, DC125
Number of Poles
1
Impact Resistance (Malfunction)
200m/s2
Weight (g)
About 40
Type
Standard form
Release Voltage
More than 30 %
Coil Inductance (H)/ Iron Working Time
24.6
Coil Inductance (H)/ Iron Opening Time
14.54
Power Consumption (VA, W)
About 0.9-1.1 (60 Hz)
Impact Resistance
1000m/s2
Indicator Lamp
Not available
Rated Voltage (V)
AC100/110
Diode
Not available
Coil Resistance (ohm)
3750 (60 Hz for inductance is a reference value)
Rated Load
(RESISTIVE LOAD) 110 V15A AC, AC 110 V10A (INDUCTIVE LOAD) DC24V15A DC24V7A
Vibration Resistance
55 To 10 Hz to 10 piece amplitude (double amplitude of 1.0 mm) 0.5 mm
Mechanical Durability
More than 50 million (18,000 annual opening and closing frequency/h)
Vibration Resistance (malfunction)
55 To 10 Hz to 10 piece amplitude (double amplitude of 1.0 mm) 0.5 mm
Operating Voltage
80% or less (value at the coil temperature of +23 deg C)
Recovery Time
25 ms or less (rated operation voltage condition, excluding contact bounce)23 deg C ambient temperature
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
AC power supply remote control
4
From Japan
On 2017-09-16 16:31:11
I am working without any problem Satisfying both size and price
This review is about item#2492061.
Car parts
5
From Japan
On 2016-08-17 00:50:58
I did not sell nearby and it was good soon.
This review is about item#02492052.
Used in control panel
5
From Japan
On 2015-10-30 22:14:32
Specification is good from before.
This review is about item#33024853.
Purchase to improve camper's sub charging system
5
From Japan
On 2015-08-05 21:32:55
We use 4 pieces in parallel, we will purchase again if it deteriorates.
This review is about item#39077893.
On solar system for car, when externally charging, to shut off the solar circuit
5
From Japan
On 2014-11-25 15:03:12
Because it is OMRON, it is reliable, satisfied, I am using it.
This review is about item#39077927.
High frequency switching
5
From Japan
On 2013-09-07 18:18:15
I think that it is reliable because it is a solid contact.
This review is about item#33024853.
For woodworking machine control
5
From Japan
On 2013-07-30 05:09:23
Easy wiring!
This review is about item#02492043.