Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • General-Purpose Relay LY1

General-Purpose Relay LY1 LY1F AC200/220

4.88 (8)
Item.#
02492077
Mfr.#
LY1F AC200/220
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diode
Nothing
Installation Shape
Top case mounting
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 100mA
Impact Resistance (Malfunction)
200m/s2
Weight (g)
About40
Maximum Voltage (V)
110% of the rated voltage
Rated Current
15A
Contact Maximum Value
15A
Power Consumption (VA, W)
About 0.9 to 1.1 (60Hz)
Ambient Humidity
5 to 85%RH
Indicator Lamp
Nothing
Contact Materials
Ag alloy
Rated Voltage (V)
AC200/220
Contact Resistance (mohm)
50 or less (with DC5V 1A voltage drop method)
Operating Ambient Temperature (deg C)
-25 to 55(No condensation, No freezing) In case electric current4Aor less,-25 to 70deg C
Recovery Time
25ms or less (Rated operating voltage is applied, excluding contact bounce, ambient temperature +23 degree C)
Operating Time
25ms or less (Rated operating voltage is applied, excluding contact bounce, ambient temperature +23 degree C)
Rated Load
(Resistive load) AC110V 15A, DC24V 15A (inductive load) AC110V 10A, DC24V 7A
Rated Current (mA)
(The AC current rating + 15% -20%, the value in the coil temperature + 23 deg C, cross is 15% DC coil resistance +/-) (50Hz) 6.2 / 6.8 (60Hz) 5.3 / 5.8
Electrical Durability
50 000 times or more (Rated load, switching frequency 1800 times/h, ambient temperature conditions+23 degree C)
Maximum Contact Voltage (V)
AC250,DC125
Number of Pins
8
Number of Poles
1
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
18000
Release Voltage
More than 30%
Coil Inductance (H)/ Iron Working Time
94.07
Coil Inductance (H)/ Iron Opening Time
54.75
CR Circuit
Nothing
Impact Resistance
1000m/s2
Terminal Shape
Plug-in termination
Contact Type
Single
Mechanical Durability
The (18000 times / h time switching frequency) 50 million times or more
Vibration Resistance (malfunction)
10 to 55 to 10Hz single amplitude 0.5mm (double amplitude 1.0mm)
Insulation Resistance (Mohm)
(Measured at the same place as that of the term of the withstand voltage at DC500V insulation resistance meter) more than 100
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Coil Resistance (ohm)
12950 (at 60Hz, inductance is a reference value)
Withstand Voltage
(Between contacts, different polarity between coil and contacts) AC2000V 50 / 60Hz 1min (same polarity between contacts) AC1000V 50 / 60Hz 1min
Vibration Resistance
10 to 55 to 10Hz single amplitude 0.5mm (double amplitude 1.0mm)
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
I use it to control the freezer
5
From Japan
On 2017-11-29 19:20:45
I use the freezer stocker as a refrigerator with Omron's temperature controller. When the contact of the temperature controller hurts, it will be replaced as a whole so we turn the power on and off via this relay.
This review is about item#2492034.
AC power supply remote control
4
From Japan
On 2017-09-16 16:31:11
I am working without any problem Satisfying both size and price
This review is about item#2492061.
Car parts
5
From Japan
On 2016-08-17 00:50:58
I did not sell nearby and it was good soon.
This review is about item#02492052.
Used in control panel
5
From Japan
On 2015-10-30 22:14:32
Specification is good from before.
This review is about item#33024853.
Purchase to improve camper's sub charging system
5
From Japan
On 2015-08-05 21:32:55
We use 4 pieces in parallel, we will purchase again if it deteriorates.
This review is about item#39077893.
On solar system for car, when externally charging, to shut off the solar circuit
5
From Japan
On 2014-11-25 15:03:12
Because it is OMRON, it is reliable, satisfied, I am using it.
This review is about item#39077927.
High frequency switching
5
From Japan
On 2013-09-07 18:18:15
I think that it is reliable because it is a solid contact.
This review is about item#33024853.
For woodworking machine control
5
From Japan
On 2013-07-30 05:09:23
Easy wiring!
This review is about item#02492043.