Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Relay LY2
  • General-Purpose Relay LY2
  • General-Purpose Relay LY2

General-Purpose Relay LY2 LY2 AC200/220

4.64 (28)
Item.#
02492095
Mfr.#
LY2 AC200/220
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Coil Inductance (H)/ Iron Working Time
Reference value: 94.07
Power Consumption (VA, W)
About 0.9-1.1 (60 Hz)
Indicator Lamp
Not available
Coil Resistance (ohm)
12950
Contact Type
Single
Impact Resistance
1000m/s2
CR Circuit
Not available
Resistance Load
AC110V 10A
Maximum Contact Voltage (V)
AC250
Number of Pins
8
Rated Voltage (V)
AC200/220
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
18000
Operating Voltage
80% or less
Number of Poles
2
Recovery Time
25 ms or less
Operating Time
25 ms or less
Vibration Resistance
10-55 To 10 Hz single amplitude (double amplitude of 1.0 mm) 0.5 mm
Electrical Durability
More than 500000 (rated load switching frequency 1,800 times/h )
Contact Resistance (mohm)
50 or less
Operating Ambient Temperature (deg C)
-25 To 55 (not in cases of freezing or condensation ) Live 4 1a current is -25 to 70 degree c
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (g)
About 40
Coil Inductance (H)/ Iron Opening Time
Reference value: 54.75
Rated Current
10A
Ambient Humidity
5 - 85%RH
Rated Current (mA)
50Hz:6.2/6.8 60Hz:5.3/5.8
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC110V 7.5A
Contact Materials
Ag alloy
Diode
Not available
Terminal Shape
Plug-in terminal
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 100mA
Impact Resistance (Malfunction)
200m/s2
Installation Shape
Standard type
Form
LY2
Maximum Voltage (V)
110%
Release Voltage
More than 30 %
Classification
Standard form
Contact Maximum Value
Resistance load / 10 A inductive load /10A
Withstand Voltage
Coil and contacts between :AC2000V50/60 Hz 5 min Different pole contacts between :AC2000V50/60 Hz 5 min The junction between same poles :AC1000V50/60 Hz 5 min
Mechanical Durability
More than 50 million (18,000 annual opening and closing frequency/h)
Vibration Resistance (malfunction)
10-55 To 10 Hz single amplitude (double amplitude of 1.0 mm) 0.5 mm
Insulation Resistance (Mohm)
More than 100
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Less than: 21.5x42.4x28.0
Customer Reviews
5 star 22
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.64
28 Customer Reviews
The reviews are automatic translation.
Repair of molding machine
3
From Japan
On 2018-01-13 13:50:31
It is saved that you can purchase on the net rather than purchasing at another company.
This review is about item#2492244.
Parts of the control panel
5
From Japan
On 2017-09-26 15:52:52
Periodic maintenance Since it is a replacement part, I think that you will be able to purchase it in the future, so thank you.
This review is about item#2492095.
During machine maintenance
5
From Japan
On 2017-06-21 15:13:05
I did not think that such specialized electronic components would be found in the monotalou. It is indispensable for future machine repair.
This review is about item#2492113.
Replacement of the driving relay of the electric key
5
From Japan
On 2017-05-29 20:41:13
I am pleased that you can obtain the drive relay of the key key purchased 40 years ago. Thanks to that, it worked normally.
This review is about item#2492104.
It is a repair of a forklift.
5
From Japan
On 2017-04-13 13:48:28
I was in trouble because the parts did not come together, but OMRON by Power - Relay was available so I was able to repair quickly so I was saved
This review is about item#2492174.
In sunlight
5
From Japan
On 2017-03-09 15:02:25
I could use anything without problems. Packing state It was very good.
This review is about item#2492104.
Used for switching medical devices during use
5
From Japan
On 2017-03-05 14:51:29
It was good that I could use it without problems. Also, thank you.
This review is about item#2492086.
Preparation of heat storage and warming device for agricultural vinyl house
5
From Japan
On 2017-01-30 17:04:29
The relay is satisfied with the performance as planned. I am troubled because I do not know the model number of the terminal type 10 A socket.
This review is about item#2492235.
Repair of sewage discharge pump
5
From Japan
On 2016-11-07 15:45:21
Purchased as an alternative to Fuji Electric's HH 62P. The response is quick, I appreciate it.
This review is about item#35080656.
Used to replace antenna switching parts of 500 W auto tuner
5
From Japan
On 2016-09-01 09:08:19
I replaced the deteriorated relay of IC - AT 500. I am satisfied that it becomes the original characteristic after replacement.
This review is about item#2492192.