Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Relay LY2

General-Purpose Relay LY2 LY2-0 AC100/110

4.64 (28)
Item.#
02492122
Mfr.#
LY2-0 AC100/110
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Contact Materials
Ag alloy
Diode
Nothing
Terminal Shape
PCB terminals
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 100mA
Impact Resistance (Malfunction)
200m/s2
Installation Shape
Standard form
Form
LY2-0
Protection Structure
Closed (Case)
Number of Poles
2
Coil Inductance (H)/ Iron Working Time
Reference value: 24.6
Power Consumption (VA, W)
About 0.9 to 1.1 (60Hz)
Indicator Lamp
Nothing
Coil Resistance (ohm)
3750
Contact Type
Single
Impact Resistance
1000m/s2
CR Circuit
Nothing
Recovery Time
25ms or less
Operating Time
25ms or less
Vibration Resistance
10 to 55 to 10Hz single amplitude 0.5mm (double amplitude 1.0mm)
Electrical Durability
The (1800 times / h time-duty rated load opening and closing) 500 000 times or more
Contact Resistance (mohm)
50 or less
Compatible Standard
(UL) standard number: UL508 File No.: E41643 (CSA) standard number: C22.2 No.0, No.14 File No.: LR31928 (TUV) R50030064 (SEV) 98.5 50071.02 (other) Compliance: Electrical Appliance safety Act compliant goods
Insulation Resistance (Mohm)
More than 100
Resistance Load
AC110V 10A
Maximum Contact Voltage (V)
AC250
Number of Pins
8
Rated Voltage (V)
AC100/110
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
18000
Operating Voltage
80% or less
Maximum Voltage (V)
110%
Release Voltage
More than 30%
Weight (g)
About40
Coil Inductance (H)/ Iron Opening Time
Reference value: 14.54
Rated Current
10A
Ambient Humidity
5 to 85%RH
Rated Current (mA)
50Hz:11.7/12.960Hz:10/11
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC110V 7.5A
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Classification
Reference form
Contact Maximum Value
Resistive load / 10A inductive load / 10A
Withstand Voltage
Between coil and contacts: AC2000V 50 / 60Hz 1min between contacts different poles: AC2000V 50 / 60Hz 1min same polarity between contacts: AC1000V 50 / 60Hz 1min
Mechanical Durability
The (18000 times / h time switching frequency) 50 million times or more
Vibration Resistance (malfunction)
10 to 55 to 10Hz single amplitude 0.5mm (double amplitude 1.0mm)
Operating Ambient Temperature (deg C)
-25 to 55(No condensation, No freezing) In case electric current4Aor less,-25 to 55deg C
Customer Reviews
5 star 22
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.64
28 Customer Reviews
The reviews are automatic translation.
Repair of molding machine
3
From Japan
On 2018-01-13 13:50:31
It is saved that you can purchase on the net rather than purchasing at another company.
This review is about item#2492244.
Parts of the control panel
5
From Japan
On 2017-09-26 15:52:52
Periodic maintenance Since it is a replacement part, I think that you will be able to purchase it in the future, so thank you.
This review is about item#2492095.
During machine maintenance
5
From Japan
On 2017-06-21 15:13:05
I did not think that such specialized electronic components would be found in the monotalou. It is indispensable for future machine repair.
This review is about item#2492113.
Replacement of the driving relay of the electric key
5
From Japan
On 2017-05-29 20:41:13
I am pleased that you can obtain the drive relay of the key key purchased 40 years ago. Thanks to that, it worked normally.
This review is about item#2492104.
It is a repair of a forklift.
5
From Japan
On 2017-04-13 13:48:28
I was in trouble because the parts did not come together, but OMRON by Power - Relay was available so I was able to repair quickly so I was saved
This review is about item#2492174.
In sunlight
5
From Japan
On 2017-03-09 15:02:25
I could use anything without problems. Packing state It was very good.
This review is about item#2492104.
Used for switching medical devices during use
5
From Japan
On 2017-03-05 14:51:29
It was good that I could use it without problems. Also, thank you.
This review is about item#2492086.
Preparation of heat storage and warming device for agricultural vinyl house
5
From Japan
On 2017-01-30 17:04:29
The relay is satisfied with the performance as planned. I am troubled because I do not know the model number of the terminal type 10 A socket.
This review is about item#2492235.
Repair of sewage discharge pump
5
From Japan
On 2016-11-07 15:45:21
Purchased as an alternative to Fuji Electric's HH 62P. The response is quick, I appreciate it.
This review is about item#35080656.
Used to replace antenna switching parts of 500 W auto tuner
5
From Japan
On 2016-09-01 09:08:19
I replaced the deteriorated relay of IC - AT 500. I am satisfied that it becomes the original characteristic after replacement.
This review is about item#2492192.