Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Relay LY2

General-Purpose Relay LY2 LY2-D DC12

4.58 (33)
Item.#
02492156
Mfr.#
LY2-D DC12
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Indicator Lamp
Nothing
Coil Resistance (ohm)
160
Contact Type
Single
Impact Resistance
1000m/s2
CR Circuit
Nothing
Resistance Load
DC24V 10A
Maximum Contact Voltage (V)
DC125
Number of Pins
8
Rated Voltage (V)
DC12
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
18000
Operating Voltage
80% or less
Maximum Voltage (V)
1.1
Release Voltage
More than 10%
Weight (g)
About 40
Coil Inductance (H)/ Iron Opening Time
Reference value: 0.73
Contact Resistance (mohm)
50 or less
Operating Ambient Temperature (deg C)
-25 To 55 (with no icing or condensation) if the following energizing current 4A, -25 ~ 70 degree C
Insulation Resistance (Mohm)
More than 100
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Classification
Diode built-in type
Contact Maximum Value
Resistive load / 10A inductive load / 10A
Withstand Voltage
Between coil and contacts: AC2000V 50 / 60Hz 1min poles between contacts: AC2000V 50 / 60Hz 1min same polarity between contacts: AC1000V 50 / 60Hz 1min
Rated Current
10A
Ambient Humidity
5 ~ 85% RH
Rated Current (mA)
75
Inductive Load (cos phi =0.4, L/R = 7 ms)
DC24V 5A
Contact Materials
Ag alloy
Diode
Yes
Terminal Shape
Plug-in termination
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 100mA
Impact Resistance (Malfunction)
200m/s2
Installation Shape
Standard form
Form
LY2-D
Protection Structure
Closed (with case)
Number of Poles
2
Coil Inductance (H)/ Iron Working Time
Reference value: 1.37
Power Consumption (VA, W)
About 0.9
Mechanical Durability
More than 100 million times (switching frequency of 18000 times / h)
Vibration Resistance (malfunction)
10 ~ 55 ~ 10Hz piece amplitude 0.5mm (double amplitude 1.0mm)
Compatible Standard
(UL) standard number: UL508 File No.: E41643 (CSA) standard number: C22.2 No.0, No.14 file No.: LR31928 (TUV) R50030064 (SEV) 98.5 50071.02 (other) Compliance: Electrical Appliance Safety Act compliant goods
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
21.5 The following x 42.4 x 28.0 below below
Recovery Time
25ms or less
Operating Time
25ms or less
Vibration Resistance
10 ~ 55 ~ 10Hz piece amplitude 0.5mm (double amplitude 1.0mm)
Electrical Durability
More than 500,000 times (rated load switching frequency of 1800 times / h)
Customer Reviews
5 star 26
4 star 2
3 star 4
2 star 0
1 star 1
Review Rating: 4.58
33 Customer Reviews
The reviews are automatic translation.
Used for sealing machines.
5
From Japan
On 2018-04-12 16:29:30
Since the temperature variation of the sealing machine came out, urgent exchange was necessary and purchase.
This review is about item#2492086.
Power supply control
5
From Japan
On 2018-03-15 15:31:14
It is used for reversing the current, transparent and can be wired connection without fail. I think that I will purchase the next reception at the same time.
This review is about item#2492104.
Repair pump for deep well
5
From Japan
On 2018-03-08 18:11:15
It is a genuine product and it operated normally after replacement. It was saved by prompt dispatch
This review is about item#2492086.
circuit
1
From Japan
On 2018-02-27 09:07:33
It is too late from ordering to coming. I understand that the maker is out of stock but up to three ordered because it is shipped by tomorrow, but the three do not come.
This review is about item#35080577.
machine
5
From Japan
On 2018-02-23 16:02:17
It is reliable made in Japan. No problem. I think that I will keep trying far beyond the life span of the product specification this time as well.
This review is about item#2492226.
Repair of molding machine
3
From Japan
On 2018-01-13 13:50:31
It is saved that you can purchase on the net rather than purchasing at another company.
This review is about item#2492244.
Parts of the control panel
5
From Japan
On 2017-09-26 15:52:52
Periodic maintenance Since it is a replacement part, I think that you will be able to purchase it in the future, so thank you.
This review is about item#2492095.
During machine maintenance
5
From Japan
On 2017-06-21 15:13:05
I did not think that such specialized electronic components would be found in the monotalou. It is indispensable for future machine repair.
This review is about item#2492113.
Replacement of the driving relay of the electric key
5
From Japan
On 2017-05-29 20:41:13
I am pleased that you can obtain the drive relay of the key key purchased 40 years ago. Thanks to that, it worked normally.
This review is about item#2492104.
It is a repair of a forklift.
5
From Japan
On 2017-04-13 13:48:28
I was in trouble because the parts did not come together, but OMRON by Power - Relay was available so I was able to repair quickly so I was saved
This review is about item#2492174.