Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Relay LY2
  • General-Purpose Relay LY2
  • General-Purpose Relay LY2

General-Purpose Relay LY2 LY2F AC100/110

4.64 (28)
Item.#
02492174
Mfr.#
LY2F AC100/110
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Impact Resistance (Malfunction)
200m/s2
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
18000
Number of Poles
2
Release Voltage
Above 30%
Weight (g)
About 40
Coil Inductance (H)/ Iron Opening Time
Reference value: 14.54
Indicator Lamp
None
Ambient Humidity
5 - 85%RH
Rated Current (mA)
50Hz:11.7/12.9 60Hz:10/11
CR Circuit
None
Contact Materials
Silver alloy
Diode
None
Maximum Contact Voltage (V)
AC250
Rated Voltage (V)
AC100/110
Vibration Resistance
10 to 55 to 10 Hz single amplitude 0.5mm (double amplitude of 1.0 mm)
Electrical Durability
More than 500,000 times (rated load switching frequency 1,800 times/h)
Contact Resistance (mohm)
50 or less
Operating Ambient Temperature (deg C)
-25 to 55 (however, do not freze or condense ) When current flowing is less than 4A, it will be -25 to 70 degreeC
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Recovery Time
25 ms or less
Operating Time
25 ms or less
Installation Shape
Case top-face attachment
Form
LY2-F
Operating Voltage
80% or less
Maximum Voltage (V)
110%
Coil Inductance (H)/ Iron Working Time
Reference value: 24.6
Power Consumption (VA, W)
About 0.9-1.1 (60 Hz)
Rated Current
10A
Coil Resistance (ohm)
3750
Contact Type
Single
Impact Resistance
1000m/s2
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC110V 7.5A
Resistance Load
AC110V 10A
Terminal Shape
Plug-in terminals
Number of Pins
8
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 100mA
Withstand Voltage
Between coil and contact points: AC2000V 50/60Hz 1min Between heteropolar contact points: AC2000V 50/60Hz 1min Between homopolar contact points: AC1000V 50/60Hz 1min
Mechanical Durability
More than 50 million times (opening and closing frequency 18,000 times/h)
Vibration Resistance (malfunction)
10 to 55 to 10 Hz single amplitude 0.5mm (double amplitude of 1.0 mm)
Insulation Resistance (Mohm)
100 or more
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Less than 22.5 x less than 41.9 x less than 44
Classification
Basic standard type
Contact Maximum Value
Resistance load / 10 A inductive load /10A
Customer Reviews
5 star 22
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.64
28 Customer Reviews
The reviews are automatic translation.
Repair of molding machine
3
From Japan
On 2018-01-13 13:50:31
It is saved that you can purchase on the net rather than purchasing at another company.
This review is about item#2492244.
Parts of the control panel
5
From Japan
On 2017-09-26 15:52:52
Periodic maintenance Since it is a replacement part, I think that you will be able to purchase it in the future, so thank you.
This review is about item#2492095.
During machine maintenance
5
From Japan
On 2017-06-21 15:13:05
I did not think that such specialized electronic components would be found in the monotalou. It is indispensable for future machine repair.
This review is about item#2492113.
Replacement of the driving relay of the electric key
5
From Japan
On 2017-05-29 20:41:13
I am pleased that you can obtain the drive relay of the key key purchased 40 years ago. Thanks to that, it worked normally.
This review is about item#2492104.
It is a repair of a forklift.
5
From Japan
On 2017-04-13 13:48:28
I was in trouble because the parts did not come together, but OMRON by Power - Relay was available so I was able to repair quickly so I was saved
This review is about item#2492174.
In sunlight
5
From Japan
On 2017-03-09 15:02:25
I could use anything without problems. Packing state It was very good.
This review is about item#2492104.
Used for switching medical devices during use
5
From Japan
On 2017-03-05 14:51:29
It was good that I could use it without problems. Also, thank you.
This review is about item#2492086.
Preparation of heat storage and warming device for agricultural vinyl house
5
From Japan
On 2017-01-30 17:04:29
The relay is satisfied with the performance as planned. I am troubled because I do not know the model number of the terminal type 10 A socket.
This review is about item#2492235.
Repair of sewage discharge pump
5
From Japan
On 2016-11-07 15:45:21
Purchased as an alternative to Fuji Electric's HH 62P. The response is quick, I appreciate it.
This review is about item#35080656.
Used to replace antenna switching parts of 500 W auto tuner
5
From Japan
On 2016-09-01 09:08:19
I replaced the deteriorated relay of IC - AT 500. I am satisfied that it becomes the original characteristic after replacement.
This review is about item#2492192.