Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Relay LY2
  • General-Purpose Relay LY2
  • General-Purpose Relay LY2
  • General-Purpose Relay LY2

General-Purpose Relay LY2 LY2F AC200/220

4.67 (24)
Item.#
02492183
Mfr.#
LY2F AC200/220
Package Qty.
1PC
Ship pack of
1
14.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Switching Frequency (times/hour)/mechanical
18000
Number of Pins
8
Number of Poles
2
Ambient Humidity
5 - 85%RH
Impact Resistance
1000m/s2
Terminal Shape
Plug-in terminal
Indicator Lamp
Not available
Contact Materials
Ag alloy
Contact Type
Single
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC110V 7.5A
Resistance Load
AC110V 10A
Impact Resistance (Malfunction)
200m/s2
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 100mA
Maximum Voltage (V)
110%
CR Circuit
Not available
Vibration Resistance
10-55 To 10 Hz single amplitude (double amplitude of 1.0 mm) 0.5 mm
Contact Resistance (mohm)
50 or less
Operating Ambient Temperature (deg C)
-25 To 55 (not in cases of freezing or condensation ) Live 4 1a current is -25 to 70 degree c
Vibration Resistance (malfunction)
10-55 To 10 Hz single amplitude (double amplitude of 1.0 mm) 0.5 mm
Classification
Standard form
Contact Maximum Value
Resistance load / 10 A inductive load /10A
Maximum Switching Frequency (times/hour)/rated load
1800
Operating Voltage
80% or less
Rated Current
10A
Coil Inductance (H)/ Iron Opening Time
Reference value: 54.75
Coil Resistance (ohm)
12950
Power Consumption (VA, W)
About 0.9-1.1 (60 Hz)
Rated Current (mA)
50Hz:6.2/6.8 60Hz:5.3/5.8
Rated Voltage (V)
AC200/220
Diode
Not available
Installation Shape
Top case mounting
Form
LY2-F
Weight (g)
About 40
Maximum Contact Voltage (V)
AC250
Release Voltage
More than 30 %
Coil Inductance (H)/ Iron Working Time
Reference value: 94.07
Withstand Voltage
Coil and contacts between :AC2000V50/60 Hz 5 min Different pole contacts between :AC2000V50/60 Hz 5 min The junction between same poles :AC1000V50/60 Hz 5 min
Electrical Durability
More than 500000 (rated load switching frequency 1,800 times/h )
Mechanical Durability
More than 50 million (18,000 annual opening and closing frequency/h)
Insulation Resistance (Mohm)
More than 100
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Less than: 22.5x41.9x44
Recovery Time
25 ms or less
Operating Time
25 ms or less
Customer Reviews
5 star 19
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.67
24 Customer Reviews
The reviews are automatic translation.
It is a repair of a forklift.
5
From Japan
On 2017-04-13 13:48:28
I was in trouble because the parts did not come together, but OMRON by Power - Relay was available so I was able to repair quickly so I was saved
This review is about item#2492174.
To sunlight
5
From Japan
On 2017-03-09 15:02:25
What it was also used without problem. Packing state is very good.
This review is about item#2492104.
Used for use in switching of medical equipment
5
From Japan
On 2017-03-05 14:51:29
Without a problem it was good to use. In addition, thank you.
This review is about item#2492086.
The creation of thermal storage heating system of agricultural greenhouses
5
From Japan
On 2017-01-30 17:04:29
Relay, we are satisfied with the performance of the plan reasonable. Socket of the model number of the terminal type 10A is in trouble not know.
This review is about item#2492235.
Repair of sewage discharge pump
5
From Japan
On 2016-11-07 15:45:21
Purchased as Fuji Electric's HH62P of replacement. Correspondence soon, we are grateful.
This review is about item#35080656.
Used for the exchange of the antenna switching parts of 500W auto tuner
5
From Japan
On 2016-09-01 09:08:19
Exchange did to our relay was the deterioration of the IC-AT500. Satisfaction to have become the intrinsic properties after the exchange.
This review is about item#2492192.
Mechanical repair
5
From Japan
On 2016-03-17 22:36:46
Without LED, the price is also cheap it was good
This review is about item#02492113.
Relay exchange of foundation of the operating device
5
From Japan
On 2015-12-22 10:07:50
Since well before the operation machine, companies that sell repair, but was in trouble because he was going out of business was saved if there is the same product.
This review is about item#02492226.
When the hobby of woodworking, for use in wireless SW equipment manufacture of dust collector (production end).
3
From Japan
On 2015-11-17 16:47:10
Nothing is no problem about the product. At the time of order, or not there needs to be carefully view the socket fit a relay, it will not be able to use the wrong.
This review is about item#02492086.
Used as a replacement part for the control of the machine
5
From Japan
On 2015-10-30 22:17:55
It is good in a replacement.
This review is about item#02492113.