Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • General-Purpose Relay LY2

General-Purpose Relay LY2 LY2N-CR AC100/110

4.59 (34)
Item.#
02492253
Mfr.#
LY2N-CR AC100/110
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Contact Type
Single
Impact Resistance
1000m/s2
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC110V 7.5A
Resistance Load
AC110V 10A
Terminal Shape
Plug-in termination
Number of Pins
8
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 100mA
Installation Shape
Standard form
Form
LY2N-CR
Operating Voltage
80% or less
Number of Poles
2
Release Voltage
More than 30%
Coil Inductance (H)/ Iron Working Time
Reference value: 24.6
Coil Inductance (H)/ Iron Opening Time
Reference value: 14.54
Indicator Lamp
Yes
Ambient Humidity
5 ~ 85% RH
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
21.5 The following x 59.4 x 28.0 below below
Classification
CR circuit-operation indicator built-in type
Contact Maximum Value
Resistive load / 10A inductive load / 10A
Withstand Voltage
Between coil and contacts: AC2000V 50 / 60Hz 1min poles between contacts: AC2000V 50 / 60Hz 1min same polarity between contacts: AC1000V 50 / 60Hz 1min
Mechanical Durability
More than 50 million times (switching frequency of 18000 times / h)
Vibration Resistance (malfunction)
10 ~ 55 ~ 10Hz piece amplitude 0.5mm (double amplitude 1.0mm)
Operating Ambient Temperature (deg C)
When using: -25 to 40 (icing, without condensation)
Rated Current (mA)
50Hz: 11.7 / 12.9 60Hz: 10/11
CR Circuit
Yes
Contact Materials
Ag alloy
Diode
Nothing
Maximum Contact Voltage (V)
AC250
Rated Voltage (V)
AC100/110
Impact Resistance (Malfunction)
200m/s2
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
18000
Protection Structure
Closed (with case)
Maximum Voltage (V)
1.1
Weight (g)
About 40
Power Consumption (VA, W)
About 0.9 ~ 1.1 (60Hz)
Rated Current
10A
Coil Resistance (ohm)
3750
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Recovery Time
25ms or less
Operating Time
25ms or less
Vibration Resistance
10 ~ 55 ~ 10Hz piece amplitude 0.5mm (double amplitude 1.0mm)
Electrical Durability
More than 500,000 times (rated load switching frequency of 1800 times / h)
Contact Resistance (mohm)
50 or less
Compatible Standard
(UL) standard number: UL508 File No.: E41643 (CSA) standard number: C22.2 No.0, No.14 file No.: LR31928 (TUV) R50030064 (SEV) 98.5 50071.02 (other) Compliance: Electrical Appliance Safety Act compliant goods
Insulation Resistance (Mohm)
More than 100
Customer Reviews
5 star 27
4 star 2
3 star 4
2 star 0
1 star 1
Review Rating: 4.59
34 Customer Reviews
The reviews are automatic translation.
Machine maintenance parts
5
From Japan
On 2018-04-20 18:02:06
As a consumable part of a machine several decades ago, what I was using was broken so I bought it for repair, so I could use it without problems until now and may not be replaced for decades
This review is about item#2492086.
Used for sealing machines.
5
From Japan
On 2018-04-12 16:29:30
Since the temperature variation of the sealing machine came out, urgent exchange was necessary and purchase.
This review is about item#2492086.
Power supply control
5
From Japan
On 2018-03-15 15:31:14
It is used for reversing the current, transparent and can be wired connection without fail. I think that I will purchase the next reception at the same time.
This review is about item#2492104.
Repair pump for deep well
5
From Japan
On 2018-03-08 18:11:15
It is a genuine product and it operated normally after replacement. It was saved by prompt dispatch
This review is about item#2492086.
circuit
1
From Japan
On 2018-02-27 09:07:33
It is too late from ordering to coming. I understand that the maker is out of stock but up to three ordered because it is shipped by tomorrow, but the three do not come.
This review is about item#35080577.
machine
5
From Japan
On 2018-02-23 16:02:17
It is reliable made in Japan. No problem. I think that I will keep trying far beyond the life span of the product specification this time as well.
This review is about item#2492226.
Repair of molding machine
3
From Japan
On 2018-01-13 13:50:31
It is saved that you can purchase on the net rather than purchasing at another company.
This review is about item#2492244.
Parts of the control panel
5
From Japan
On 2017-09-26 15:52:52
Periodic maintenance Since it is a replacement part, I think that you will be able to purchase it in the future, so thank you.
This review is about item#2492095.
During machine maintenance
5
From Japan
On 2017-06-21 15:13:05
I did not think that such specialized electronic components would be found in the monotalou. It is indispensable for future machine repair.
This review is about item#2492113.
Replacement of the driving relay of the electric key
5
From Japan
On 2017-05-29 20:41:13
I am pleased that you can obtain the drive relay of the key key purchased 40 years ago. Thanks to that, it worked normally.
This review is about item#2492104.