Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Relay LY2

General-Purpose Relay LY2 LY2N-CR AC200/220

4.58 (33)
Item.#
02492262
Mfr.#
LY2N-CR AC200/220
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Pins
8
Rated Voltage (V)
AC200/220
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
18000
Operating Voltage
80% or less
Number of Poles
2
Coil Inductance (H)/ Iron Working Time
Reference value: 94.07
Power Consumption (VA, W)
About 0.9-1.1 (60 Hz)
Rated Current
10A
Coil Resistance (ohm)
12950
Contact Type
Single
Impact Resistance
1000m/s2
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC110V 7.5A
Resistance Load
AC110V 10A
Maximum Contact Voltage (V)
AC250
Mechanical Durability
More than 50 million times (opening and closing frequency 18,000 times/h)
Vibration Resistance (malfunction)
10 to 55 to 10 Hz single amplitude 0.5mm (double amplitude of 1.0 mm)
Insulation Resistance (Mohm)
100 or more
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Below 21.5 x Below 59.4 x Below 28.0
Classification
CR circuit and built-in operation indication lamp type
Contact Maximum Value
Resistance load / 10 A inductive load /10A
Withstand Voltage
Between coil and contact points: AC2000V 50/60Hz 1min Between heteropolar contact points: AC2000V 50/60Hz 1min Between homopolar contact points: AC1000V 50/60Hz 1min
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 100mA
Impact Resistance (Malfunction)
200m/s2
Installation Shape
Standard type
Form
LY2N-CR
Maximum Voltage (V)
110%
Release Voltage
Above 30%
Weight (g)
About 40
Coil Inductance (H)/ Iron Opening Time
Reference value: 54.75
Indicator Lamp
Available
Ambient Humidity
5 - 85%RH
Rated Current (mA)
50Hz:6.2/6.8 60Hz:5.3/5.8
CR Circuit
Available
Contact Materials
Silver alloy
Diode
None
Terminal Shape
Plug-in terminals
Contact Resistance (mohm)
50 or less
Operating Ambient Temperature (deg C)
-25 to 55 (however, do not freze or condense ) When current flowing is less than 4A, it will be -25 to 70 degreeC
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Recovery Time
25 ms or less
Operating Time
25 ms or less
Vibration Resistance
10 to 55 to 10 Hz single amplitude 0.5mm (double amplitude of 1.0 mm)
Electrical Durability
More than 500,000 times (rated load switching frequency 1,800 times/h)
Customer Reviews
5 star 26
4 star 2
3 star 4
2 star 0
1 star 1
Review Rating: 4.58
33 Customer Reviews
The reviews are automatic translation.
Used for sealing machines.
5
From Japan
On 2018-04-12 16:29:30
Since the temperature variation of the sealing machine came out, urgent exchange was necessary and purchase.
This review is about item#2492086.
Power supply control
5
From Japan
On 2018-03-15 15:31:14
It is used for reversing the current, transparent and can be wired connection without fail. I think that I will purchase the next reception at the same time.
This review is about item#2492104.
Repair pump for deep well
5
From Japan
On 2018-03-08 18:11:15
It is a genuine product and it operated normally after replacement. It was saved by prompt dispatch
This review is about item#2492086.
circuit
1
From Japan
On 2018-02-27 09:07:33
It is too late from ordering to coming. I understand that the maker is out of stock but up to three ordered because it is shipped by tomorrow, but the three do not come.
This review is about item#35080577.
machine
5
From Japan
On 2018-02-23 16:02:17
It is reliable made in Japan. No problem. I think that I will keep trying far beyond the life span of the product specification this time as well.
This review is about item#2492226.
Repair of molding machine
3
From Japan
On 2018-01-13 13:50:31
It is saved that you can purchase on the net rather than purchasing at another company.
This review is about item#2492244.
Parts of the control panel
5
From Japan
On 2017-09-26 15:52:52
Periodic maintenance Since it is a replacement part, I think that you will be able to purchase it in the future, so thank you.
This review is about item#2492095.
During machine maintenance
5
From Japan
On 2017-06-21 15:13:05
I did not think that such specialized electronic components would be found in the monotalou. It is indispensable for future machine repair.
This review is about item#2492113.
Replacement of the driving relay of the electric key
5
From Japan
On 2017-05-29 20:41:13
I am pleased that you can obtain the drive relay of the key key purchased 40 years ago. Thanks to that, it worked normally.
This review is about item#2492104.
It is a repair of a forklift.
5
From Japan
On 2017-04-13 13:48:28
I was in trouble because the parts did not come together, but OMRON by Power - Relay was available so I was able to repair quickly so I was saved
This review is about item#2492174.