Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Relay LY3
  • General-Purpose Relay LY3
  • General-Purpose Relay LY3

General-Purpose Relay LY3 LY3N AC100/110

5.00 (4)
Item.#
02492287
Mfr.#
LY3N AC100/110
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 100mA
Maximum Switching Frequency (times/hour)/mechanical
18000
Rated Current
10A
Maximum Contact Voltage (V)
AC250
Coil Inductance (H)/ Iron Working Time
Reference value: 18.5 (60 Hz)
Ambient Humidity
5 - 85%RH
Impact Resistance
1000m/s2
Contact Materials
AgCdO
Power Consumption (VA, W)
About 1.6 - 2.0
Number of Pins
11
Installation Shape
Standard type
Form
LY3N
Resistance Load
AC110V 10A
Operating Time
25 ms or less Rated operation voltage condition, excluding contact bounce.Surrounding temperature 23 deg C
Coil Resistance (ohm)
Reference value: 2300 (coil temperature 23 degree C, 60 Hz) Tolerance: + 15%,-20 %
Rated Current (mA)
reference value: 50 Hz:14.1/12.0 60Hz: 12.4/13.7 (when coil temperature is 23deg C) Tolerance:+15%, -20%
Electrical Durability
200,000 times or more (rated load opening and closing frequency of 1800 times / hour)
Contact Resistance (mohm)
Less than 50 By DC5V 1A voltage depression method.
Vibration Resistance (malfunction)
10 to 55 to 10 Hz single amplitude 0.5mm (double amplitude of 1.0 mm)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Less than 31.5 x less than 42.9 x less than 28.0
Recovery Time
25 ms or less Rated operation voltage condition, excluding contact bounce.
Contact Type
Single
Maximum Switching Frequency (times/hour)/rated load
1800
Operating Voltage
80% or less
Number of Poles
3
Release Voltage
Above 30%
Coil Inductance (H)/ Iron Opening Time
Reference value: 10.5 (60 Hz)
CR Circuit
None
Terminal Shape
Plug-in terminals
Diode
None
Rated Voltage (V)
AC100/110
Indicator Lamp
Available
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC110V 7.5A
Impact Resistance (Malfunction)
200m/s2
Weight (g)
About 50
Contact Maximum Value
Resistive load: 10A Inductive load: 10A
Withstand Voltage
Between coil and contact points: AC2000V 50/60Hz 1min Between heteropolar contact points: AC2000V 50/60Hz 1min Between homopolar contact points: AC1000V 50/60Hz 1min
Vibration Resistance
10 to 55 to 10 Hz single amplitude 0.5mm (double amplitude of 1.0 mm)
Mechanical Durability
50 million times or more (opening and closing frequency of 18000 times per hour)
Operating Ambient Temperature (deg C)
-25 to 55 (however, do not freze or condense ) When current flowing is less than 4A, it will be -25 to 70 degreeC
Insulation Resistance (Mohm)
100 or more Measure the same DC500V insulation resistance meter for voltage section location
Maximum Voltage (V)
110% (surrounding temperature of 23 deg C)
Classification
Type with built-in operation indication lamp
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-06-01 17:24:08
I was in a hurry, so it was saved because I received it the next day.
This review is about item#35080692.
During machine maintenance
5
From Japan
On 2017-05-01 16:21:59
I could use it without problems. I used it for a long time but it was my thought result.
This review is about item#2492296.
Relay exchange of the base of the operating machine
5
From Japan
On 2015-12-22 10:04:16
It is rarely a thing to break, and because the contractor who is repairing and selling is out of business, I was in embarrassed what to do, but it was saved with the same goods.
This review is about item#02492296.
Used for control panel for control of vacuum piping valve
5
From Japan
On 2015-03-17 13:32:26
I can use it without problems as expected. As expected it feels like Omron products.
This review is about item#02492287.