Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • General-Purpose Relay LY3
  • General-Purpose Relay LY3
  • General-Purpose Relay LY3

General-Purpose Relay LY3 LY3N AC200/220

5.00 (4)
Item.#
02492296
Mfr.#
LY3N AC200/220
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 100mA
Maximum Switching Frequency (times/hour)/mechanical
18000
Rated Current
10A
Coil Inductance (H)/ Iron Working Time
Reference value: 59.5 (60 Hz)
Ambient Humidity
5 - 85%RH
Impact Resistance
1000m/s2
Contact Materials
AgCdO
Power Consumption (VA, W)
About 1.6-2.0
Number of Pins
11
Installation Shape
Standard type
Form
LY3N
Resistance Load
AC110V 10A
Maximum Contact Voltage (V)
AC250
Contact Maximum Value
Resistive load: 10A Inductive load: 10A
Withstand Voltage
Coil and contacts between :AC2000V50/60 Hz 5 min Different pole contacts between :AC2000V50/60 Hz 5 min The junction between same poles :AC1000V50/60 Hz 5 min
Vibration Resistance
10-55 To 10 Hz single amplitude (double amplitude of 1.0 mm) 0.5 mm
Mechanical Durability
More than 50 million (18,000 annual opening and closing frequency/h)
Operating Ambient Temperature (deg C)
-25 To 55 (not in cases of freezing or condensation ) Live 4 1a current is -25 to 70 degree c
Insulation Resistance (Mohm)
More than 100 Measure the same DC500V insulation resistance meter for voltage section location
Maximum Voltage (V)
110% (ambient temperature of 23 deg C)
Classification
Operating display light built-in type
Contact Type
Single
Maximum Switching Frequency (times/hour)/rated load
1800
Operating Voltage
80% or less
Number of Poles
3
Coil Inductance (H)/ Iron Opening Time
Reference value: 34.8 (60 Hz)
CR Circuit
Not available
Terminal Shape
Plug-in terminal
Diode
Not available
Rated Voltage (V)
AC200/220
Indicator Lamp
Available
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC110V 7.5A
Impact Resistance (Malfunction)
200m/s2
Weight (g)
About 50
Release Voltage
More than 30 %
Coil Resistance (ohm)
reference value: -- 8650 (coil temperature o'clock of 23 deg C, 60 Hz) common-difference:-[ +15% of ] 20%
Rated Current (mA)
reference value: -- 50 Hz:9.0/10.0 60-Hz:7.7 / 8.5 (coil temperature o'clock of 23 deg C) common difference:-[ +15% of ] 20%
Electrical Durability
More than 200,000 (rated openign and closing frequency of 1800 times per hour)
Contact Resistance (mohm)
Less than 50 DC5V 1A voltage depression
Vibration Resistance (malfunction)
10-55 To 10 Hz single amplitude (double amplitude of 1.0 mm) 0.5 mm
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
31.5 or less x 42.9 x 28.0 or less
Recovery Time
25 ms or less Rated operation voltage condition, excluding contact bounce.
Operating Time
25 ms or less Rated operation voltage condition, excluding contact bounce.23 deg C ambient temperature
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-06-01 17:24:08
I was in a hurry, so it was saved because I received it the next day.
This review is about item#35080692.
During machine maintenance
5
From Japan
On 2017-05-01 16:21:59
I could use it without problems. I used it for a long time but it was my thought result.
This review is about item#2492296.
Relay exchange of the base of the operating machine
5
From Japan
On 2015-12-22 10:04:16
It is rarely a thing to break, and because the contractor who is repairing and selling is out of business, I was in embarrassed what to do, but it was saved with the same goods.
This review is about item#02492296.
Used for control panel for control of vacuum piping valve
5
From Japan
On 2015-03-17 13:32:26
I can use it without problems as expected. As expected it feels like Omron products.
This review is about item#02492287.