Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • General-Purpose Relay LY4
  • General-Purpose Relay LY4
  • General-Purpose Relay LY4

General-Purpose Relay LY4 LY4 AC200/220

4.69 (13)
Item.#
02492323
Mfr.#
LY4 AC200/220
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Impact Resistance
1000m/s2
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC110V 7.5A
Resistance Load
AC110V 10A
Terminal Shape
Plug-in terminals
Number of Pins
14
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 100mA
Installation Shape
Standard type
Form
LY4
Operating Voltage
80% or less
Release Voltage
Above 30%
Coil Inductance (H)/ Iron Working Time
Reference value: 57.9 (60 Hz)
Coil Inductance (H)/ Iron Opening Time
Reference value: 33.1 (60 Hz)
Indicator Lamp
None
Contact Type
Single
Vibration Resistance
10 to 55 to 10 Hz single amplitude 0.5mm (double amplitude of 1.0 mm)
Electrical Durability
200,000 times or more (rated load opening and closing frequency of 1800 times / hour)
Contact Resistance (mohm)
Less than 50 By DC5V 1A voltage depression method.
Operating Ambient Temperature (deg C)
-25 to 40 (however, no freezing or condensation) When current flowing is below 4A, it will be -25 to 55 deg C.
Maximum Voltage (V)
110% (surrounding temperature of 23 deg C)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Classification
Basic standard type
Coil Resistance (ohm)
Reference value: 6700 (coil temperature 23 degree C, 60 Hz) Tolerance: + 15%,-20 %
CR Circuit
None
Contact Materials
AgCdO
Diode
None
Maximum Contact Voltage (V)
AC250
Rated Voltage (V)
AC200/220
Impact Resistance (Malfunction)
200m/s2
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
18000
Number of Poles
4
Weight (g)
About 70
Power Consumption (VA, W)
About 1.95 to 2.5
Rated Current
10A
Ambient Humidity
5 - 85%RH
Rated Current (mA)
50Hz:11.5/13.1 60Hz:9.8/11.2
Withstand Voltage
Between coil and contact points: AC2000V 50/60Hz 1min Between heteropolar contact points: AC2000V 50/60Hz 1min Between homopolar contact points: AC1000V 50/60Hz 1min
Mechanical Durability
50 million times or more (opening and closing frequency of 18000 times per hour)
Vibration Resistance (malfunction)
10 to 55 to 10 Hz single amplitude 0.5mm (double amplitude of 1.0 mm)
Insulation Resistance (Mohm)
100 or more Measure the same DC500V insulation resistance meter for voltage section location
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Less than 41.5 x 42.4 x less than 28.0
Recovery Time
25 ms or less Rated operation voltage condition, excluding contact bounce.
Operating Time
25 ms or less Rated operation voltage condition, excluding contact bounce.Surrounding temperature 23 deg C
Contact Maximum Value
Resistance load/10A INDUCTIVE LOAD / 10A
Customer Reviews
5 star 11
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
Replacement work of things in use
5
From Japan
On 2017-11-13 15:43:54
There is no special discomfort as it uses only this product
This review is about item#2492341.
To the car's sub battery charge switching circuit.
5
From Japan
On 2017-10-13 14:54:45
Because it is made by Omron of trust, I use it at all times. This time I chose a high current type, but it is in normal use.
This review is about item#2492314.
When controlling the temperature of the vinyl house, opening and closing of the control signal of the electromagnetic switch
5
From Japan
On 2017-10-10 20:30:50
It was a relay that was built in the control board installed 40 years ago, but I was touched by the existence of the same model type.
This review is about item#2492323.
Repair of welding machine
5
From Japan
On 2016-12-28 22:33:25
It is perfect for genuine replacement. If you can keep the price a little more, it is even better.
This review is about item#2492332.
Machine maintenance
5
From Japan
On 2016-11-16 20:28:34
Since it is the first exchange, I do not know because there is no track record but I hope the movement of the machine will be smooth
This review is about item#2492314.
For office machines
5
From Japan
On 2016-02-23 18:08:34
I bought this purchase for spare use.
This review is about item#02492323.
Original equipment (car racing field)
5
From Japan
On 2015-09-17 22:32:41
It can be used under a bad environment without worry with stable operation. I hope you will continue to manufacture it for a long time.
This review is about item#35080726.
Disconnection of circuit
5
From Japan
On 2014-06-19 20:01:10
Goods are solid and it seems to be reliable
This review is about item#02492314.
Switching instantaneous power interruption
5
From Japan
On 2014-02-25 19:18:24
· Good for the application
This review is about item#02492314.
We are using it as a fixed time OFF circuit of heater for home toilet.
5
From Japan
On 2014-02-18 22:51:42
Compact in terms of contact capacity. Robustness is also good. I feel that it is difficult to see the figure of the contact point as an improvement point. Since I am not working for a company, I will remove the company name check.
This review is about item#02492314.