Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Switch Guard, Accessory

Switch Guard, Accessory MA9Z-K2

by IDEC
5.00 (1)
Item.#
02492445
Mfr.#
MA9Z-K2
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Body
MA series
Protection Structure
-
Material
Polycarbonate resin
Compatible
MA2 , swuare forms
Type
180-degree opening-and-closing spring return type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Elevator emergency button We use it to prevent misoperation.
5
From Japan
On 2017-06-02 17:49:35
Elevator emergency button We use it to prevent misoperation. Misoperation has drastically decreased after installation.
This review is about item#2492454.