Buy more than* S$200* and get FREE SHIPPING

  • Mount Base
  • Mount Base
  • Mount Base

Mount Base MB4A

4.43 (21)
Item.#
02492472
Mfr.#
MB4A
Package Qty.
1Bag(100PC)
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Standard grade
Dimension H (mm)
6.5
Color
Milky white
Dimension G(mm)
1.6
Dimensions B (mm)
28
Dimensions E (mm)
1.6
Dimension D (phi mm)
4.2
Compatible Band Width (mm)
(Maximum) a maximum of 5.5
Tape Color
White
Caution
Recommended static load uses SUS304 / 2B board, in hot and humid environment of 40 degree C, 80% PH humidity 72 hours in both directions vertically and horizontally for static load. Not weatherproof
Materials (tape)
Base material: foamed polyethylene Adhesive: synthetic rubber
Material
66 Nylon
Tensile Strength (latch)
215.6N(22.0kgf)
Tensile Strength (shear)
137.2N(14.0kgf)
Dimensions C (mm)
5.5
UL Standards
Compliant
Recommended Static Load (N [g])
19.6(2000)
Dimension F (mm)
20
Dimensions A (mm)
28
Compatible Tie
T30R, T30L, T50S, T50R, T60S, T60R, LK2A, T50L AB150, AB190, AB160, AB200, AB250, AB300, AB270, AB380
Static Load (N)
Recommended: 19.6 As an adhesive, it uses SU304 and 2B boards. It can be left for 72 hours horizontally or vertically with its static loadability under very damp and warm environments of 40deg C and a humidity of 80%Rh
Customer Reviews
5 star 14
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.43
21 Customer Reviews
The reviews are automatic translation.
I am using it for wiring work immediately.
5
From Japan
On 2018-03-29 20:49:02
Since I was using it in the past, I knew the performance. I like the adhesion of this product. Also we are very sorry about the delivery date.
This review is about item#2492472.
Assembly work, wiring fixation
3
From Japan
On 2017-05-26 14:43:16
The quality is still good, but the cost is too high I thought whether I do not have to worry about Tataon if I can secure the equivalent function
This review is about item#8038231.
For fixing the wiring inside the vehicle
5
From Japan
On 2017-05-04 05:27:20
SGI Industrial BS-30GB adhesive seal is a hard system for outdoor use?
This review is about item#08038283.
Fixing of electrical wiring, fixing of suspended notices
4
From Japan
On 2017-02-15 15:39:44
I bought it as a fixed tool of electrical wiring. However, it is difficult to thin the effect of double-sided adhesive sheet after several years.
This review is about item#2492472.
Weak electric construction
4
From Japan
On 2017-01-17 17:09:15
It has adhesive strength and reliability, but price is high so we want it to be a little easier.
This review is about item#8038283.
Fixed wire
5
From Japan
On 2016-10-26 13:14:11
There is a place where the adhesive tape is exposed in the middle part of the middle, there are cases where it is difficult to work with the band sticking here.
Electric wiring
5
From Japan
On 2016-07-29 18:39:20
Since it is a maker item, there is no problem in quality. Although price is higher than purchase of trading company, it is saved for small number purchase, short delivery time.
This review is about item#02492463.
Wiring fixing of switchboard
5
From Japan
On 2016-04-19 17:10:39
Quality is a high product. I will last long.
This review is about item#02492463.
Bundle of power lines
4
From Japan
On 2016-03-08 19:07:42
It has a functional shape, so I love it.
This review is about item#08038231.
wiring
1
From Japan
On 2015-02-20 13:45:30
Stickiness is not good
This review is about item#08038231.