Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • General-Purpose Relay MY2
  • General-Purpose Relay MY2
  • General-Purpose Relay MY2

General-Purpose Relay MY2 MY2 DC12

4.57 (47)
Item.#
02492646
Mfr.#
MY2 DC12
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Voltage (V)
110% of rated voltage
Release Voltage
More than 10%
Coil Inductance (H)/ Iron Working Time
Reference value: 1.37 (60 Hz)
Coil Inductance (H)/ Iron Opening Time
Reference value: 0.73 (60 Hz)
Contact Maximum Value
5A
Indicator Lamp
Not available
Impact Resistance
1000m/s2
Contact Materials
Ag
Terminal Shape
Plug-in terminal
Maximum Contact Voltage (V)
AC250, DC125
Number of Pins
8
Rated Voltage (V)
DC12
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
18000
Operating Voltage
80% or less
Vibration Resistance (malfunction)
55 To 10 Hz to 10 piece amplitude (double amplitude of 1.0 mm) 0.5 mm
Insulation Resistance (Mohm)
100 (the same part as electric strength is measured with DC500V insulation-resistance tester) or more
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Less than: 21.5x28x36
Classification
Standard form
Coil Resistance (ohm)
Reference value: 165 (COIL TEMPERATURE 23 degree C, TOLERANCE DC COIL RESISTANCE +/- 15%)
Withstand Voltage
Coil and contacts between the different poles contacts between :AC2000V50/60 Hz 5 min The junction between :AC1000V50/60 Hz 5 min
Electrical Durability
More than 500000 (rated load, and opening and closing frequency 1800 times/h, ambient temperature + 23 degree c )
Weight (g)
About 35
Contact Mechanism
Single
Power Consumption (VA, W)
About 0.9
Rated Current (A)
5
Ambient Humidity
5 - 85%RH
CR Circuit
Not available
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC220V 2A, DC24V 2A
Resistance Load
AC220V 5A, DC24V 5A
Diode
Not available
Contact Arrangement
2c
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 1mA
Impact Resistance (Malfunction)
200m/s2
Installation Shape
Standard type
Number of Poles
2
Contact Resistance (mohm)
50 OR LESS (ACCORDING TO 5V DC VOLTAGE DROP METHOD)
Operating Ambient Temperature (deg C)
-55-70 (there should not be freezing and dew condensation)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Recovery Time
Under 20ms 55 deg C or less (at the time of rated operation voltage impression)At 23 degree c ambient temperature
Operating Time
Under 20ms 55 deg C or less (at the time of rated operation voltage impression)At 23 degree c ambient temperature
Rated Current (mA)
72.7 (COIL TEMPERATURE 23 degree C, TOLERANCE DC COIL RESISTANCE +/- 15%)
Vibration Resistance
55 To 10 Hz to 10 piece amplitude (double amplitude of 1.0 mm) 0.5 mm
Mechanical Durability
More than 100 million times (opening and closing frequency of 18000 times per hour)
Customer Reviews
5 star 37
4 star 2
3 star 7
2 star 0
1 star 1
Review Rating: 4.57
47 Customer Reviews
The reviews are automatic translation.
Machine repair
5
From Japan
On 2018-06-15 16:09:33
You can order the same item as soon as sudden breakdown. It is already the highest.
This review is about item#2492612.
Control circuit test
5
From Japan
On 2018-06-02 21:18:10
It was quick response. Thank you very much. Also, thank you if you have the opportunity.
This review is about item#2492612.
Molding machine
3
From Japan
On 2018-05-05 13:25:05
It is a standard crusher whose current capacity is large and easy to use.
This review is about item#2492612.
Automation machine
5
From Japan
On 2018-04-10 17:48:18
It's easy to plug in. We purchased it as a spare item.
This review is about item#2492725.
Relay exchange on old amplifier's board.
4
From Japan
On 2018-03-05 14:51:01
Since the specifications of the legs were different, we managed to process holes in the board and managed to install them.
This review is about item#2492655.
control panel
1
From Japan
On 2018-01-18 19:05:59
Only this relay was packed (bubble wrap) and the pin was bent.
This review is about item#2492795.
Molding machine repair
3
From Japan
On 2018-01-13 13:33:59
Rather than going out to purchase outside the company, it is saved to be able to purchase on the net.
This review is about item#2492777.
Switch solar panel (50 w × 2) · Charger controller × 2
5
From Japan
On 2018-01-11 16:39:24
Omron This product can be relieved. I am satisfied working normally.
This review is about item#2492761.
Machine maintenance
5
From Japan
On 2017-10-15 20:43:05
Although it was not the translation that there was a special trouble, since the machine of the tapework has passed 24 years, I exchanged with a sense of security. I felt uneasy and it was good.
This review is about item#2492621.
Self-made device
3
From Japan
On 2017-09-02 15:56:17
Why is the terminal arrangement on the relay case top? What is the terminal number of the socket opposite to the left and right?
This review is about item#35080254.