Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Relay MY2

General-Purpose Relay MY2 MY2-02 DC12

4.75 (36)
Item.#
02492664
Mfr.#
MY2-02 DC12
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.39 SGD
ADD TO CART
Shipped after 2017-05-12
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
5
Maximum Switching Frequency (times/hour)/rated load
1800
Contact Materials
Ag
Number of Pins
8
Contact Arrangement
2c
Maximum Contact Voltage (V)
AC250, DC125
Maximum Voltage (V)
110% of the rated voltage
Ambient Humidity
5 to 85%RH
Coil Inductance (H)/ Iron Opening Time
Reference value: 0.73 (60Hz)
Rated Voltage (V)
DC12
Diode
Nothing
Power Consumption (VA, W)
About 0.9
Impact Resistance (Malfunction)
200m/s2
Resistance Load
AC220V 5A, DC24V 5A
Vibration Resistance (malfunction)
10 - 55 - 10Hz single amplitude 0.5mm (double amplitude 1.0mm)
Classification
Reference form
Operating Time
Less than 20ms rated operating voltage is applied.?Ambient temperature conditions 23 deg C
Coil Resistance (ohm)
Reference values: 165 (23 deg C when the coil temperature, tolerance DC coil resistance +/- 15%)
Rated Current (mA)
72.7 (23 deg C when the coil temperature, tolerance DC coil resistance +/- 15%)
Contact Resistance (mohm)
50 or less (with DC5V 1A voltage drop method)
Operating Ambient Temperature (deg C)
(Freezing, without condensation) -55 to 70
Contact Mechanism
Single
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 1mA
Maximum Switching Frequency (times/hour)/mechanical
18000
Operating Voltage
80% or less
Contact Maximum Value
5A
Number of Poles
2
CR Circuit
Nothing
Coil Inductance (H)/ Iron Working Time
Reference value: 1.37 (60Hz)
Terminal Shape
PCB terminal
Impact Resistance
1000m/s2
Installation Shape
Standard form
Weight (g)
About 35
Indicator Lamp
Nothing
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC220V 2A, DC24V 2A
Release Voltage
10% or more
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
x 36 x 28 or less below 21.5 below
Recovery Time
Less than 20ms rated operating voltage is applied.?Ambient temperature conditions 23 deg C
Withstand Voltage
Between coil and contacts, between contacts of different poles: AC2000V 50/60Hz 1min same polarity between contacts: AC1000V 50/60Hz 1min
Vibration Resistance
10 - 55 - 10Hz single amplitude 0.5mm (double amplitude 1.0mm)
Electrical Durability
(+23 deg C 1800 times / h, ambient temperature conditions whenever rated load, a switching frequency) 500,000 times or more
Mechanical Durability
The (18000 times / h time to a switching frequency) 100 000 000 or more times
Insulation Resistance (Mohm)
(At DC500V insulation resistance tester and measure the same place as the withstand voltage) more than 100
Customer Reviews
5 star 31
4 star 1
3 star 4
2 star 0
1 star 0
Review Rating: 4.75
36 Customer Reviews
The reviews are automatic translation.
During maintenance of the machine
5
From Japan
On 2017-03-31 13:42:53
Since consumables, it is very happy and me a little more to lower the cost.
This review is about item#2492734.
Replacement of entrance patrol lamp relay
5
From Japan
On 2017-03-07 15:04:44
We always use it will be saved since entering anyway early hand.
This review is about item#2492761.
Parts replacement of machinery
5
From Japan
On 2016-11-04 14:33:32
Since the manufacturer goods there is no problem. It was good to come to soon hand.
This review is about item#2492621.
Operation panel internal parts
5
From Japan
On 2016-09-29 23:56:16
No problem, no defective products, so always a one of mobile goods. no problem.
This review is about item#2492621.
Electric wiring
5
From Japan
On 2016-07-29 18:38:02
Since the manufacturer products in quality no problem. Price than trading company purchase is high, but few buy, quick delivery I appreciate it
This review is about item#02492777.
Retrofit, etc.
5
From Japan
On 2016-02-29 22:24:21
As a general stock is hard commodity to come immediately, but was saved thanks to the guests to stock.
This review is about item#02492813.
Control of the operation of the boiler
5
From Japan
On 2016-01-03 16:32:26
Cheaper prices than home improvement, it will be saved because the corresponding day.
This review is about item#02492612.
Generator control panel exchange
5
From Japan
On 2015-10-05 21:13:08
Relay of the terminal was bent? Please be protected, such as Styrofoam so that it does not bend.
This review is about item#02492621.
Maintenance and replacement
5
From Japan
On 2015-09-17 08:32:01
Domestic production is good.
This review is about item#02492725.
For control of the drainage pump
5
From Japan
On 2015-09-09 21:29:08
You have the control in the 12-volt battery. It is very convenient
This review is about item#02492646.