Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Relay MY2
  • General-Purpose Relay MY2
  • General-Purpose Relay MY2

General-Purpose Relay MY2 MY2-D DC12

4.60 (42)
Item.#
02492673
Mfr.#
MY2-D DC12
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Contact Materials
Ag
Terminal Shape
Plug-in terminals
Contact Arrangement
2c
Number of Pins
8
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 1mA
Installation Shape
Standard type
Number of Poles
2
Operating Voltage
80% or less
Maximum Voltage (V)
110% of rated voltage
Contact Mechanism
Single
Power Consumption (VA, W)
About 0.9
Rated Current (A)
5
Ambient Humidity
5 - 85%RH
CR Circuit
None
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC220V 2A, DC24V 2A
Classification
Diode built-in type
Coil Resistance (ohm)
Reference value: 165 (COIL TEMPERATURE 23 degree C, TOLERANCE DC COIL RESISTANCE +/- 15%)
Withstand Voltage
Between coil and contact points, between heteropolar contact points: AC2000V 50/60 Hz 1 min Between homopolar contacts: AC1000V 50/60Hz 1min
Electrical Durability
More than 500000 (rated load, opening and closing frequency 1800 times/h, surrounding temperature + 23 degreeC)
Contact Resistance (mohm)
50 OR LESS (ACCORDING TO 5V DC VOLTAGE DROP METHOD)
Operating Ambient Temperature (deg C)
-55 to 60 (no freezing or condensation)
Insulation Resistance (Mohm)
Above 100 (the same part as electric strength is measured with DC500V insulation-resistance tester)
Resistance Load
AC220V 5A, DC24V 5A
Diode
Available
Maximum Contact Voltage (V)
AC250, DC125
Rated Voltage (V)
DC12
Impact Resistance (Malfunction)
200m/s2
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
18000
Weight (g)
About 35
Release Voltage
10% or more
Coil Inductance (H)/ Iron Working Time
Reference value: 1.37 (60 Hz)
Coil Inductance (H)/ Iron Opening Time
Reference value: 0.73 (60 Hz)
Contact Maximum Value
5A
Indicator Lamp
None
Impact Resistance
1000m/s2
Recovery Time
20ms or less During rated operation voltage application.At 23 degreeC surrounding temperature
Operating Time
20ms or less During rated operation voltage application.At 23 degreeC surrounding temperature
Rated Current (mA)
72.7 (COIL TEMPERATURE 23 degree C, TOLERANCE DC COIL RESISTANCE +/- 15%)
Vibration Resistance
10 to 55 to 10 Hz, half amplitude 0.5 mm (double amplitude 1.0 mm)
Mechanical Durability
100 million times or more (opening and closing frequency of 18000 times per hour)
Vibration Resistance (malfunction)
10 to 55 to 10 Hz, half amplitude 0.5 mm (double amplitude 1.0 mm)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Less than 21.5 x less than 28 x less than 36
Customer Reviews
5 star 34
4 star 1
3 star 6
2 star 0
1 star 1
Review Rating: 4.60
42 Customer Reviews
The reviews are automatic translation.
control panel
1
From Japan
On 2018-01-18 19:05:59
Only this relay was packed (bubble wrap) and the pin was bent.
This review is about item#2492795.
Molding machine repair
3
From Japan
On 2018-01-13 13:33:59
Rather than going out to purchase outside the company, it is saved to be able to purchase on the net.
This review is about item#2492777.
Switch solar panel (50 w × 2) · Charger controller × 2
5
From Japan
On 2018-01-11 16:39:24
Omron This product can be relieved. I am satisfied working normally.
This review is about item#2492761.
Machine maintenance
5
From Japan
On 2017-10-15 20:43:05
Although it was not the translation that there was a special trouble, since the machine of the tapework has passed 24 years, I exchanged with a sense of security. I felt uneasy and it was good.
This review is about item#2492621.
Self-made device
3
From Japan
On 2017-09-02 15:56:17
Why is the terminal arrangement on the relay case top? What is the terminal number of the socket opposite to the left and right?
This review is about item#35080254.
Control circuit assembly
5
From Japan
On 2017-08-17 16:55:04
Even if I get the DC 6 V relay from a trading company it takes delivery, but I thank you for shipping it in one day
This review is about item#39088323.
During machine maintenance
5
From Japan
On 2017-03-31 13:42:53
As it is a consumable item, I am very happy to lower the cost a bit.
This review is about item#2492734.
Replacement of entrance patrol relays
5
From Japan
On 2017-03-07 15:04:44
I always use it, but it will be saved because I can get it anyway.
This review is about item#2492761.
Machine parts exchange
5
From Japan
On 2016-11-04 14:33:32
Since it is a maker item, there is no problem. I'm glad I got in the hand.
This review is about item#2492621.
Operation panel internal parts
5
From Japan
On 2016-09-29 23:56:16
No problem, no defective item, so it is always one of mobile items. no problem.
This review is about item#2492621.