Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Relay MY2

General-Purpose Relay MY2 MY2F DC24

4.60 (42)
Item.#
02492716
Mfr.#
MY2F DC24
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Coil Inductance (H)/ Iron Working Time
Reference value: 5.72 (60Hz)
Coil Inductance (H)/ Iron Opening Time
Reference value: 3.20 (60Hz)
Rated Current (A)
5
CR Circuit
Nothing
Impact Resistance
1000m/s2
Contact Materials
Ag
Resistance Load
AC220V 5A,DC24V 5A
Contact Arrangement
2c
Number of Pins
8
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 1mA
Installation Shape
Top case mounting
Number of Poles
2
Operating Voltage
80% or less
Maximum Voltage (V)
110% of the rated voltage
Contact Mechanism
Single
Classification
Top case mounting
Coil Resistance (ohm)
Reference values​​: 662 (23 deg C when coil temperature, DC coil resistance tolerance +/- 15%)
Withstand Voltage
Between coil and contacts, contacts between different poles: AC2000V 50 / 60Hz 1min same polarity between contacts: AC1000V 50 / 60Hz 1min
Electrical Durability
50 000 times or more (Rated load, switching frequency 1800 times/h, ambient temperature conditions+23 degree C)
Contact Resistance (mohm)
50 or less (with DC5V 1A voltage drop method)
Operating Ambient Temperature (deg C)
-55 to 70(No freezing No condensation)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Power Consumption (VA, W)
About0.9
Contact Maximum Value
5A
Ambient Humidity
5 to 85%RH
Indicator Lamp
Nothing
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC220V 2A,DC24V 2A
Terminal Shape
Plug-in termination
Diode
Nothing
Maximum Contact Voltage (V)
AC250,DC125
Rated Voltage (V)
DC24
Impact Resistance (Malfunction)
200m/s2
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
18000
Weight (g)
About35
Release Voltage
More than 10%
Recovery Time
Less than 20ms rated operating voltage is applied. Ambient temperature conditions 23 deg C
Operating Time
Less than 20ms rated operating voltage is applied. Ambient temperature conditions 23 deg C
Rated Current (mA)
36.3 (a coil temperature of 23deg C at the time, tolerance DC coil resistance + 15%)
Vibration Resistance
10 to 55 to 10Hz single amplitude 0.5mm (double amplitude 1.0mm)
Mechanical Durability
The (18000 times / h time switching frequency) 50 million times or more
Vibration Resistance (malfunction)
10 to 55 to 10Hz single amplitude 0.5mm (double amplitude 1.0mm)
Insulation Resistance (Mohm)
(At DC500V insulation resistance tester and measure the same place as the withstand voltage) more than 100
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
21.5 following x28 x36 following below