Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Relay MY2
  • General-Purpose Relay MY2
  • General-Purpose Relay MY2

General-Purpose Relay MY2 MY2N AC24

4.68 (41)
Item.#
02492743
Mfr.#
MY2N AC24
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Installation Shape
Standard type
Number of Poles
2
Operating Voltage
80% or less
Maximum Voltage (V)
110% of rated voltage
Contact Mechanism
Single
Power Consumption (VA, W)
About 1.0-1.2 (60 Hz)
Contact Maximum Value
5A
Ambient Humidity
5 - 85%RH
Indicator Lamp
Available
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC220V 2A, DC24V 2A
Terminal Shape
Plug-in terminal
Diode
Not available
Maximum Contact Voltage (V)
AC250, DC125
Rated Voltage (V)
AC24
Impact Resistance (Malfunction)
200m/s2
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Less than: 21.5x28x36
Classification
Operating display light built-in type
Coil Resistance (ohm)
Reference value: 180 (COIL TEMPERATURE 23 degree C, TOLERANCE AC AMPERE RATING OF + 15%,-20%)
Withstand Voltage
Coil and contacts between the different poles contacts between :AC2000V50/60 Hz 5 min The junction between :AC1000V50/60 Hz 5 min
Electrical Durability
More than 500000 (rated load, and opening and closing frequency 1800 times/h, ambient temperature + 23 degree c )
Contact Resistance (mohm)
50 OR LESS (ACCORDING TO 5V DC VOLTAGE DROP METHOD)
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
18000
Weight (g)
About 35
Release Voltage
More than 30 %
Coil Inductance (H)/ Iron Working Time
Reference value: 1.30 (60 Hz)
Coil Inductance (H)/ Iron Opening Time
Reference value: 0.69 (60 Hz)
Rated Current (A)
5
CR Circuit
Not available
Impact Resistance
1000m/s2
Contact Materials
Ag
Resistance Load
AC220V 5A, DC24V 5A
Contact Arrangement
2c
Number of Pins
8
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 1mA
Operating Ambient Temperature (deg C)
-55-60 (there should not be freezing and dew condensation)
Insulation Resistance (Mohm)
100 (the same part as electric strength is measured with DC500V insulation-resistance tester) or more
Recovery Time
Under 20ms 55 deg C or less (at the time of rated operation voltage impression)At 23 degree c ambient temperature
Operating Time
Under 20ms 55 deg C or less (at the time of rated operation voltage impression)At 23 degree c ambient temperature
Rated Current (mA)
60 Hz:46 50Hz:53.8 (COIL TEMPERATURE 23 degree C, TOLERANCE AC AMPERE RATING OF + 15%,-20%)
Vibration Resistance
55 To 10 Hz to 10 piece amplitude (double amplitude of 1.0 mm) 0.5 mm
Mechanical Durability
More than 50 million (18,000 annual opening and closing frequency/h)
Vibration Resistance (malfunction)
55 To 10 Hz to 10 piece amplitude (double amplitude of 1.0 mm) 0.5 mm
Customer Reviews
5 star 34
4 star 1
3 star 6
2 star 0
1 star 0
Review Rating: 4.68
41 Customer Reviews
The reviews are automatic translation.
Molding machine repair
3
From Japan
On 2018-01-13 13:33:59
Rather than going out to purchase outside the company, it is saved to be able to purchase on the net.
This review is about item#2492777.
Switch solar panel (50 w × 2) · Charger controller × 2
5
From Japan
On 2018-01-11 16:39:24
Omron This product can be relieved. I am satisfied working normally.
This review is about item#2492761.
Machine maintenance
5
From Japan
On 2017-10-15 20:43:05
Although it was not the translation that there was a special trouble, since the machine of the tapework has passed 24 years, I exchanged with a sense of security. I felt uneasy and it was good.
This review is about item#2492621.
Self-made device
3
From Japan
On 2017-09-02 15:56:17
Why is the terminal arrangement on the relay case top? What is the terminal number of the socket opposite to the left and right?
This review is about item#35080254.
Control circuit assembly
5
From Japan
On 2017-08-17 16:55:04
Even if I get the DC 6 V relay from a trading company it takes delivery, but I thank you for shipping it in one day
This review is about item#39088323.
During machine maintenance
5
From Japan
On 2017-03-31 13:42:53
As it is a consumable item, I am very happy to lower the cost a bit.
This review is about item#2492734.
Replacement of entrance patrol relays
5
From Japan
On 2017-03-07 15:04:44
I always use it, but it will be saved because I can get it anyway.
This review is about item#2492761.
Machine parts exchange
5
From Japan
On 2016-11-04 14:33:32
Since it is a maker item, there is no problem. I'm glad I got in the hand.
This review is about item#2492621.
Operation panel internal parts
5
From Japan
On 2016-09-29 23:56:16
No problem, no defective item, so it is always one of mobile items. no problem.
This review is about item#2492621.
Electric wiring
5
From Japan
On 2016-07-29 18:38:02
Since it is a maker item, there is no problem in quality. Although price is higher than purchase of trading company, it is saved for small number purchase, short delivery time.
This review is about item#02492777.