Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Relay MY2
  • General-Purpose Relay MY2
  • General-Purpose Relay MY2

General-Purpose Relay MY2 MY2N-D2 DC24

4.74 (34)
Item.#
02492813
Mfr.#
MY2N-D2 DC24
Package Qty.
1PC
Ship pack of
1
19.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Switching Frequency (times/hour)/rated load
1800
Contact Arrangement
2c
Rated Current (A)
5
Indicator Lamp
Available
Diode
Available
Rated Voltage (V)
DC24
Resistance Load
AC220V 5A, DC24V 5A
Impact Resistance (Malfunction)
200m/s2
Weight (g)
About 35
Operating Voltage
80% or less
Release Voltage
10% or more
Coil Inductance (H)/ Iron Opening Time
Reference value: 3.20(60Hz)
Ambient Humidity
5 - 85%RH
Impact Resistance
1000m/s2
Rated Current (mA)
36.3 (COIL TEMPERATURE 23 degree C, TOLERANCE DC COIL RESISTANCE +/- 15%)
Vibration Resistance
10 to 55 to 10 Hz, half amplitude 0.5 mm (double amplitude 1.0 mm)
Mechanical Durability
100 million times or more (opening and closing frequency of 18000 times per hour)
Vibration Resistance (malfunction)
10 to 55 to 10 Hz, half amplitude 0.5 mm (double amplitude 1.0 mm)
Insulation Resistance (Mohm)
Above 100 (the same part as electric strength is measured with DC500V insulation-resistance tester)
Recovery Time
20ms or less During rated operation voltage application.At 23 degreeC surrounding temperature
Operating Time
20ms or less During rated operation voltage application.At 23 degreeC surrounding temperature
Contact Mechanism
Single
Maximum Switching Frequency (times/hour)/mechanical
18000
Number of Poles
2
Contact Materials
Ag
Terminal Shape
Plug-in terminals
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC220V 2A, DC24V 2A
Number of Pins
8
Installation Shape
Standard type
Maximum Contact Voltage (V)
AC250, DC125
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 1mA
Maximum Voltage (V)
110% of rated voltage
Coil Inductance (H)/ Iron Working Time
Reference value: 5.72 (60 Hz)
Contact Maximum Value
5A
CR Circuit
None
Power Consumption (VA, W)
About 0.9
Withstand Voltage
Between coil and contact points, between heteropolar contact points: AC2000V 50/60 Hz 1 min Between homopolar contacts: AC1000V 50/60Hz 1min
Electrical Durability
More than 500000 (rated load, opening and closing frequency 1800 times/h, surrounding temperature + 23 degreeC)
Contact Resistance (mohm)
50 OR LESS (ACCORDING TO 5V DC VOLTAGE DROP METHOD)
Operating Ambient Temperature (deg C)
-55 to 60 (no freezing or condensation)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Less than 21.5 x less than 28 x less than 36
Classification
Diode and built-in operation indication lamp type
Coil Resistance (ohm)
Reference value: 662 (COIL TEMPERATURE 23 degree C, TOLERANCE DC COIL RESISTANCE +/- 15%)
Customer Reviews
5 star 29
4 star 1
3 star 4
2 star 0
1 star 0
Review Rating: 4.74
34 Customer Reviews
The reviews are automatic translation.
Parts replacement of machinery
5
From Japan
On 2016-11-04 14:33:32
Since the manufacturer goods there is no problem. It was good to come to soon hand.
This review is about item#2492621.
Operation panel internal parts
5
From Japan
On 2016-09-29 23:56:16
No problem, no defective products, so always a one of mobile goods. no problem.
This review is about item#2492621.
Electric wiring
5
From Japan
On 2016-07-29 18:38:02
Since the manufacturer products in quality no problem. Price than trading company purchase is high, but few buy, quick delivery I appreciate it
This review is about item#02492777.
Retrofit, etc.
5
From Japan
On 2016-02-29 22:24:21
As a general stock is hard commodity to come immediately, but was saved thanks to the guests to stock.
This review is about item#02492813.
Control of the operation of the boiler
5
From Japan
On 2016-01-03 16:32:26
Cheaper prices than home improvement, it will be saved because the corresponding day.
This review is about item#02492612.
Generator control panel exchange
5
From Japan
On 2015-10-05 21:13:08
Relay of the terminal was bent? Please be protected, such as Styrofoam so that it does not bend.
This review is about item#02492621.
Maintenance and replacement
5
From Japan
On 2015-09-17 08:32:01
Domestic production is good.
This review is about item#02492725.
For control of the drainage pump
5
From Japan
On 2015-09-09 21:29:08
You have the control in the 12-volt battery. It is very convenient
This review is about item#02492646.
For control
5
From Japan
On 2015-04-06 15:36:55
General-purpose, well cheap
This review is about item#02492777.
Switching in self-holding circuit of a simple one-shot
3
From Japan
On 2014-12-22 17:00:22
It was OK.
This review is about item#02492646.