Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Relay MY2Z

General-Purpose Relay MY2Z MY2Z DC24

Item.#
02492822
Mfr.#
MY2Z DC24
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Resistance Load
AC220V 5A,DC24V 5A
Diode
Nothing
Rated Voltage (V)
DC24
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 1mA
Impact Resistance (Malfunction)
200m/s2
Number of Poles
2
Weight (g)
About35
Maximum Voltage (V)
110% of the rated voltage
Contact Mechanism
Twin
Coil Inductance (H)/ Iron Working Time
Reference value: 5.72 (60Hz)
Contact Maximum Value
5A
Rated Current (A)
5
Ambient Humidity
5 to 85%RH
Impact Resistance
1000m/s2
Terminal Shape
8-pin plug-in terminal
Contact Resistance (mohm)
50 or less (with DC5V 1A voltage drop method)
Operating Ambient Temperature (deg C)
-55 to 70(No freezing No condensation)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Time
Less than 20ms rated operating voltage is applied. Ambient temperature conditions 23 deg C
Withstand Voltage
Between coil and contacts: AC2000V 50 / 60Hz 1min between contacts different poles: AC2000V 50 / 60Hz 1min same polarity between contacts: AC1000V 50 / 60Hz 1min
Vibration Resistance
10 to 55 to 10Hz single amplitude 0.5mm (double amplitude 1.0mm)
Mechanical Durability
The (18000 times / h time switching frequency) 50 million times or more
Contact Arrangement
2c
Maximum Contact Voltage (V)
AC250,DC125
Number of Pins
8
Installation Shape
Standard form
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
18000
Operating Voltage
80% or less
Release Voltage
More than 10%
Classification
Reference form
Power Consumption (VA, W)
About0.9
Coil Inductance (H)/ Iron Opening Time
Reference value: 3.20 (60Hz)
CR Circuit
Nothing
Indicator Lamp
Nothing
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC220V 2A,DC24V 2A
Contact Materials
Au plating + Ag
Vibration Resistance (malfunction)
10 to 55 to 10Hz single amplitude 0.5mm (double amplitude 1.0mm)
Insulation Resistance (Mohm)
(At DC500V insulation resistance tester and measure the same place as the withstand voltage) more than 100
Recovery Time
Less than 20ms rated operating voltage is applied. Ambient temperature conditions 23 deg C
Coil Resistance (ohm)
Reference values​​: 650 (23 degrees when the coil temperature, DC coil resistance tolerance +/- 15%)
Rated Current (mA)
36.9 (a coil temperature of 23deg C at the time, tolerance DC coil resistance + 15%)
Electrical Durability
50 000 times or more (Rated load, switching frequency 1800 times/h, ambient temperature conditions+23 degree C)