Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Relay MY2Z

General-Purpose Relay MY2Z MY2ZN DC24

4.67 (3)
Item.#
02492856
Mfr.#
MY2ZN DC24
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Release Voltage
More than 10%
Contact Mechanism
Twin
Contact Maximum Value
5A
Coil Inductance (H)/ Iron Opening Time
Reference value: 3.20 (60Hz)
Rated Current (A)
5
Indicator Lamp
Yu
Terminal Shape
8-pin plug-in terminal
Contact Materials
Au plating + Ag
Resistance Load
AC220V 5A,DC24V 5A
Rated Voltage (V)
DC24
Number of Pins
8
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 1mA
Number of Poles
2
Weight (g)
About35
Operating Voltage
80% or less
Recovery Time
Less than 20ms rated operating voltage is applied. Ambient temperature conditions 23 deg C
Coil Resistance (ohm)
Reference values​​: 650 (23 degrees when the coil temperature, DC coil resistance tolerance +/- 15%)
Rated Current (mA)
36.9 (a coil temperature of 23deg C at the time, tolerance DC coil resistance + 15%)
Electrical Durability
50 000 times or more (Rated load, switching frequency 1800 times/h, ambient temperature conditions+23 degree C)
Contact Resistance (mohm)
50 or less (with DC5V 1A voltage drop method)
Operating Ambient Temperature (deg C)
-55 to 60(No freezing No condensation)
Insulation Resistance (Mohm)
(At DC500V insulation resistance tester and measure the same place as the withstand voltage) more than 100
Classification
Reference form
Coil Inductance (H)/ Iron Working Time
Reference value: 5.72 (60Hz)
Power Consumption (VA, W)
About0.9
CR Circuit
Nothing
Ambient Humidity
5 to 85%RH
Impact Resistance
1000m/s2
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC220V 2A,DC24V 2A
Contact Arrangement
2c
Diode
Nothing
Maximum Contact Voltage (V)
AC250,DC125
Installation Shape
Standard form
Impact Resistance (Malfunction)
200m/s2
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
18000
Maximum Voltage (V)
110% of the rated voltage
Operating Time
Less than 20ms rated operating voltage is applied. Ambient temperature conditions 23 deg C
Withstand Voltage
Between coil and contacts: AC2000V 50 / 60Hz 1min between contacts different poles: AC2000V 50 / 60Hz 1min same polarity between contacts: AC1000V 50 / 60Hz 1min
Vibration Resistance
10 to 55 to 10Hz single amplitude 0.5mm (double amplitude 1.0mm)
Mechanical Durability
The (18000 times / h time switching frequency) 50 million times or more
Vibration Resistance (malfunction)
10 to 55 to 10Hz single amplitude 0.5mm (double amplitude 1.0mm)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
21.5 following x28 x36 following below
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Power AMP speaker relay
4
From Japan
On 2018-02-28 21:37:12
Since the speaker relay of the power amplifier of the 1970 's has poor contact due to poor contact, I tried replacing it, although the current capacity is smaller than the regular one, it is moving normally now.
This review is about item#2492822.
During machine maintenance
5
From Japan
On 2018-02-12 15:42:45
Because it is made by OMRON, durability can be reliable, but it is regularly exchanged in 8 years before trouble comes out. Please continue to sell.
This review is about item#39214935.
Output relay exchange of old Macintosh amp.
5
From Japan
On 2018-01-21 01:19:40
As an output relay exchange of the old Macintosh amp, the original used to replace Fujitsu's FRL - 264. The size was perfect and good results were obtained as it is a gold contact.
This review is about item#02492822.