Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Relay MY2Z

General-Purpose Relay MY2Z MY2ZN-D2 DC24

Item.#
02492865
Mfr.#
MY2ZN-D2 DC24
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
DC24
Number of Pins
8
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 1mA
Number of Poles
2
Weight (g)
About 35
Operating Voltage
80% or less
Release Voltage
10% or more
Contact Mechanism
Twin
Contact Maximum Value
5A
Coil Inductance (H)/ Iron Opening Time
Reference value: 3.20 (60Hz)
Rated Current (A)
5
Indicator Lamp
Yes
Terminal Shape
8-pin plug-in terminal
Contact Materials
Au + Ag plating
Resistance Load
AC220V 5A, DC24V 5A
Vibration Resistance (malfunction)
10 to 55 to 10Hz single amplitude 0.5mm (double amplitude 1.0mm)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
x 36 x 28 or less below 21.5 below
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Time
Less than 20ms rated operating voltage is applied.?Ambient temperature conditions 23 deg C
Withstand Voltage
AC2000V 50/60Hz 1min contact between different poles:: AC2000V 50/60Hz 1min same polarity between contacts: AC1000V 50/60Hz 1min between coil and contacts
Vibration Resistance
10 to 55 to 10Hz single amplitude 0.5mm (double amplitude 1.0mm)
Mechanical Durability
The (18000 times / h time to a switching frequency) 50 million times or more
Maximum Contact Voltage (V)
AC250, DC125
Installation Shape
Standard form
Impact Resistance (Malfunction)
200m/s2
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
18000
Maximum Voltage (V)
110% of the rated voltage
Classification
Coil surge absorbing diode type
Coil Inductance (H)/ Iron Working Time
Reference value: 5.72 (60Hz)
Power Consumption (VA, W)
About 0.9
CR Circuit
Nothing
Ambient Humidity
5 to 85%RH
Impact Resistance
1000m/s2
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC220V 2A, DC24V 2A
Contact Arrangement
2c
Diode
Yes
Operating Ambient Temperature (deg C)
(Freezing, without condensation) -55 to 60
Insulation Resistance (Mohm)
(At DC500V insulation resistance tester and measure the same place as the withstand voltage) more than 100
Recovery Time
Less than 20ms rated operating voltage is applied.?Ambient temperature conditions 23 deg C
Coil Resistance (ohm)
Reference values: 650 (23 degrees when the coil temperature, tolerance DC coil resistance +/- 15%)
Rated Current (mA)
36.9 (23 deg C when the coil temperature, tolerance DC coil resistance +/- 15%)
Electrical Durability
(+23 deg C 1800 times / h, ambient temperature conditions whenever rated load, a switching frequency) more than 200,000 times
Contact Resistance (mohm)
50 or less (with DC5V 1A voltage drop method)