Buy more than* S$200* and get FREE SHIPPING

  • Mini Power Relay My3
  • Mini Power Relay My3
  • Mini Power Relay My3

Mini Power Relay My3 MY3 AC200/220

3.00 (1)
Item.#
02492883
Mfr.#
MY3 AC200/220
Package Qty.
1PC
Ship pack of
1
12.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
5
CR Circuit
Not available
Impact Resistance
1000m/s2
Contact Materials
Ag
Resistance Load
AC220V 5A
Contact Arrangement
3c
Number of Pins
11
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 1mA
Installation Shape
Standard type
Number of Poles
3
Operating Voltage
80% or less
Maximum Voltage (V)
110% of rated voltage
Contact Mechanism
Single
Power Consumption (VA, W)
About 0.9 to about 1.1 (60 Hz)
Coil Resistance (ohm)
Reference value: 12950 (coil temperature 23 degrees Celsius when the tolerance AC ampere rating of + 15%,-20% )
Withstand Voltage
Coil and contacts between :AC2000V50/60 Hz 5 min Different pole contacts between :AC2000V50/60 Hz 5 min The junction between connecting poles :AC1000V50/60 Hz 5 min
Electrical Durability
More than 500000 (rated load, and opening and closing frequency 1800 times/h, ambient temperature + 23 degree c )
Contact Resistance (mohm)
50 OR LESS (ACCORDING TO 5V DC VOLTAGE DROP METHOD)
Operating Ambient Temperature (deg C)
-55-70 (there should not be freezing and dew condensation)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Less than: 21.5x28x36
Classification
Standard form
Contact Maximum Value
5A
Ambient Humidity
5 - 85%RH
Indicator Lamp
Not available
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC220V 2A
Terminal Shape
Plug-in terminal
Diode
Not available
Maximum Contact Voltage (V)
250
Rated Voltage (V)
AC200/220
Impact Resistance (Malfunction)
200m/s2
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
18000
Weight (g)
About 35
Release Voltage
More than 30 %
Coil Inductance (H)/ Iron Working Time
Reference value: 94.07 (60 Hz)
Coil Inductance (H)/ Iron Opening Time
Reference value: 54.75 (60 Hz)
Rated Current (mA)
50Hz:6.2/6.8, 60Hz:5.3/5.8 (COIL TEMPERATURE 23 degree C, TOLERANCE AC AMPERE RATING OF + 15%,-20%)
Vibration Resistance
Piece amplitude of 0.5 mm (double amplitude of 1.0 mm) of ten to 55-10 Hz
Mechanical Durability
More than 50 million (18,000 annual opening and closing frequency/h)
Vibration Resistance (malfunction)
Piece amplitude of 0.5 mm (double amplitude of 1.0 mm) of ten to 55-10 Hz
Insulation Resistance (Mohm)
More than 100( MEASURE OF THE DC500V INSULATION RESISTANCE METER FOR VOLTAGE)
Recovery Time
20 ms or less Rated operation voltage condition.At 23 degree c ambient temperature
Operating Time
20 ms or less Rated operation voltage condition.At 23 degree c ambient temperature
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Relay output of the timer
3
From Japan
On 2015-04-03 16:50:33
Since close there is no stock for the third circuit, it was thankful to be purchased easily fast.
This review is about item#02492883.