Buy more than* S$200* and get FREE SHIPPING

  • Mini Power Relay My3

Mini Power Relay My3 MY3 DC24

4.50 (4)
Item.#
02492892
Mfr.#
MY3 DC24
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 1mA
Impact Resistance (Malfunction)
200m/s2
Installation Shape
Standard type
Number of Poles
3
Maximum Voltage (V)
110% of rated voltage
Release Voltage
More than 30 %
Coil Inductance (H)/ Iron Working Time
Reference value: 5.72 (60 Hz)
Coil Inductance (H)/ Iron Opening Time
Reference value :3.20(60Hz)
Rated Current (A)
5
CR Circuit
Not available
Impact Resistance
1000m/s2
Contact Materials
Ag
Resistance Load
AC220V 5A
Maximum Contact Voltage (V)
250
Mechanical Durability
More than 50 million (18,000 annual opening and closing frequency/h)
Vibration Resistance (malfunction)
55 To 10 Hz to 10 piece amplitude (double amplitude of 1.0 mm) 0.5 mm
Insulation Resistance (Mohm)
100 (the same part as electric strength is measured with DC500V insulation-resistance tester) or more
Recovery Time
20ms or less 55 deg C or less (at the time of rated operation voltage impression)At 23 degree c ambient temperature
Operating Time
20ms or less 55 deg C or less (at the time of rated operation voltage impression)At 23 degree c ambient temperature
Rated Current (mA)
36.9 (COIL TEMPERATURE 23 degree C, TOLERANCE DC COIL RESISTANCE +/- 15%)
Vibration Resistance
55 To 10 Hz to 10 piece amplitude (double amplitude of 1.0 mm) 0.5 mm
Number of Pins
11
Rated Voltage (V)
DC24
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
18000
Operating Voltage
80% or less
Weight (g)
About 35
Contact Mechanism
Single
Power Consumption (VA, W)
About 0.9
Contact Maximum Value
5A
Ambient Humidity
5 - 85%RH
Indicator Lamp
Not available
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC220V 2A
Terminal Shape
Plug-in terminal
Diode
Not available
Contact Arrangement
3c
Contact Resistance (mohm)
50 OR LESS (ACCORDING TO 5V DC VOLTAGE DROP METHOD)
Operating Ambient Temperature (deg C)
-55-70 (there should not be freezing and dew condensation)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Less than: 21.5x28x36
Classification
Standard form
Coil Resistance (ohm)
Reference value: 650 (COIL TEMPERATURE 23 degree C, TOLERANCE DC COIL RESISTANCE +/- 15%)
Withstand Voltage
Coil and contacts between :AC2000V50/60 Hz 5 min Point of contact between unlike poles: AC2000V 50/60Hz 1min The junction between :AC1000V50/60 Hz 5 min
Electrical Durability
More than 500000 (rated load, and opening and closing frequency 1800 times/h, ambient temperature + 23 degree c )
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Emergency stop circuit
5
From Japan
On 2017-12-13 17:59:27
I was saved because the response of the delivery date was fast. I will place an order as soon as possible.
This review is about item#2492892.
Used for relay circuit in compressor
5
From Japan
On 2017-11-01 00:05:34
It is easy to understand ON / OFF because the LED lights up during operation, this series is convenient because it is easy to distinguish because AC is red LED and DC is green LED.
This review is about item#2492917.
Agriculture
5
From Japan
On 2017-05-22 17:36:14
I am saved because there is no place to buy a lot of electric parts in individuals because it is a country so close.
This review is about item#2492892.
Relay output with timer
3
From Japan
On 2015-04-03 16:50:33
Because there is no stock for 3 circuits in the neighborhood, I was grateful that I could easily purchase it quickly.
This review is about item#02492883.