Buy more than* S$200* and get FREE SHIPPING

  • Mini Power Relay My3
  • Mini Power Relay My3
  • Mini Power Relay My3

Mini Power Relay My3 MY3N AC200/220

4.50 (4)
Item.#
02492917
Mfr.#
MY3N AC200/220
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Terminal Shape
Plug-in terminals
Maximum Contact Voltage (V)
250
Number of Pins
11
Rated Voltage (V)
AC200/220
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
18000
Operating Voltage
80% or less
Weight (g)
About 35
Contact Mechanism
Single
Power Consumption (VA, W)
About 0.9 to about 1.1 (60 Hz)
Contact Maximum Value
5A
Ambient Humidity
5 - 85%RH
Indicator Lamp
Available
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC220V 2A
Electrical Durability
500,000 times or more (rated load, opening and closing frequency of 1800 times/hour, surrounding temperature condition of +23 deg C)
Contact Resistance (mohm)
50 OR LESS (ACCORDING TO DC5V 1A VOLTAGE DROP METHOD)
Operating Ambient Temperature (deg C)
-55 to 60 (no freezing or condensation)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Less than 21.5 x less than 28 x less than 36
Classification
Type with built-in operation indication lamp
Coil Resistance (ohm)
Reference value: 12950 (coil temperature 23degreeC, tolerance of + 15%,-20% )
Withstand Voltage
Between coil and contact points: AC2000V 50/60 Hz 1 min Between heteropolar contact points: AC2000V 50/60 Hz 1 min Between homopolar contact points: AC1000V 50/60 Hz 1 min
Resistance Load
AC220V 5A
Diode
None
Contact Arrangement
3c
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 1mA
Impact Resistance (Malfunction)
200m/s2
Installation Shape
Standard type
Number of Poles
3
Maximum Voltage (V)
110% of rated voltage
Release Voltage
30% or more
Coil Inductance (H)/ Iron Working Time
Reference value: 94.07 (60 Hz)
Coil Inductance (H)/ Iron Opening Time
Reference value: 54.75 (60 Hz)
Rated Current (A)
5
CR Circuit
None
Impact Resistance
1000m/s2
Contact Materials
Ag
Mechanical Durability
More than 50 million times (opening and closing frequency 18,000 times/h)
Vibration Resistance (malfunction)
10 to 55 to 10 Hz, half amplitude 0.5 mm (double amplitude 1.0 mm)
Insulation Resistance (Mohm)
Above 100 (the same part as electric strength is measured with DC500V insulation-resistance tester)
Recovery Time
20 ms or less During rated operation voltage application.At 23 degreeC surrounding temperature
Operating Time
20 ms or less During rated operation voltage application.At 23 degreeC surrounding temperature
Rated Current (mA)
50Hz: 6.2/6.8, 60Hz: 5.3/5.8 (COIL TEMPERATURE 23 degree C, TOLERANCE AC AMPERE RATING OF + 15%,-20%)
Vibration Resistance
10 to 55 to 10 Hz, half amplitude 0.5 mm (double amplitude 1.0 mm)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Emergency stop circuit
5
From Japan
On 2017-12-13 17:59:27
I was saved because the response of the delivery date was fast. I will place an order as soon as possible.
This review is about item#2492892.
Used for relay circuit in compressor
5
From Japan
On 2017-11-01 00:05:34
It is easy to understand ON / OFF because the LED lights up during operation, this series is convenient because it is easy to distinguish because AC is red LED and DC is green LED.
This review is about item#2492917.
Agriculture
5
From Japan
On 2017-05-22 17:36:14
I am saved because there is no place to buy a lot of electric parts in individuals because it is a country so close.
This review is about item#2492892.
Relay output with timer
3
From Japan
On 2015-04-03 16:50:33
Because there is no stock for 3 circuits in the neighborhood, I was grateful that I could easily purchase it quickly.
This review is about item#02492883.