Buy more than* S$200* and get FREE SHIPPING

  • Mini Power Relay My3

Mini Power Relay My3 MY3N-D2 DC24

4.50 (4)
Item.#
02492935
Mfr.#
MY3N-D2 DC24
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Inductive Load (cos phi =0.4, L/R = 7 ms)
DC24V 2A
Terminal Shape
Plug-in termination
Diode
Yu
Maximum Contact Voltage (V)
125
Rated Voltage (V)
DC24
Impact Resistance (Malfunction)
200m/s2
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
18000
Weight (g)
About35
Release Voltage
More than 10%
Coil Inductance (H)/ Iron Working Time
Reference value: 5.72 (60Hz)
Coil Inductance (H)/ Iron Opening Time
Reference value: 3.20 (60Hz)
Rated Current (A)
5
CR Circuit
Nothing
Coil Resistance (ohm)
Reference values​​: 23 deg C during 650 coil temperature, DC coil resistance tolerance +/- 15%)
Withstand Voltage
Between coil and contacts: AC2000V 50 / 60Hz 1min between contacts different poles: AC2000V 50 / 60Hz 1min same polarity between contacts: AC1000V 50 / 60Hz 1min
Electrical Durability
50 000 times or more (Rated load, switching frequency 1800 times/h, ambient temperature conditions+23 degree C)
Contact Resistance (mohm)
50 or less (with DC5V 1A voltage drop method)
Operating Ambient Temperature (deg C)
-55 to 60(No freezing No condensation)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
21.5 following x28 x36 following below
Classification
Diode operation display light Built-in
Impact Resistance
1000m/s2
Contact Materials
Ag
Resistance Load
DC24V 5A
Contact Arrangement
3c
Number of Pins
11
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 1mA
Installation Shape
Standard form
Number of Poles
3
Operating Voltage
80% or less
Maximum Voltage (V)
110% of the rated voltage
Contact Mechanism
Single
Power Consumption (VA, W)
About0.9
Contact Maximum Value
5A
Ambient Humidity
5 to 85%RH
Indicator Lamp
Yu
Rated Current (mA)
36.9 (a coil temperature of 23deg C at the time, tolerance DC coil resistance + 15%)
Vibration Resistance
10 to 55 to 10Hz single amplitude 0.5mm (double amplitude 1.0mm)
Mechanical Durability
The (18000 times / h time switching frequency) 50 million times or more
Vibration Resistance (malfunction)
10 to 55 to 10Hz single amplitude 0.5mm (double amplitude 1.0mm)
Insulation Resistance (Mohm)
(At DC500V insulation resistance tester and measure the same place as the withstand voltage) more than 100
Recovery Time
Less than 20ms rated operating voltage is applied. Ambient temperature conditions 23 deg C
Operating Time
Less than 20ms rated operating voltage is applied. Ambient temperature conditions 23 deg C
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Emergency stop circuit
5
From Japan
On 2017-12-13 17:59:27
I was saved because the response of the delivery date was fast. I will place an order as soon as possible.
This review is about item#2492892.
Used for relay circuit in compressor
5
From Japan
On 2017-11-01 00:05:34
It is easy to understand ON / OFF because the LED lights up during operation, this series is convenient because it is easy to distinguish because AC is red LED and DC is green LED.
This review is about item#2492917.
Agriculture
5
From Japan
On 2017-05-22 17:36:14
I am saved because there is no place to buy a lot of electric parts in individuals because it is a country so close.
This review is about item#2492892.
Relay output with timer
3
From Japan
On 2015-04-03 16:50:33
Because there is no stock for 3 circuits in the neighborhood, I was grateful that I could easily purchase it quickly.
This review is about item#02492883.