Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Relay MY4
  • General-Purpose Relay MY4
  • General-Purpose Relay MY4
  • General-Purpose Relay MY4

General-Purpose Relay MY4 MY4 AC200/220

4.43 (30)
Item.#
02492953
Mfr.#
MY4 AC200/220
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
AC200/220
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
18000
Operating Voltage
80% or less
Weight (g)
About 35
Contact Mechanism
Single
Power Consumption (VA, W)
About 0.9 to about 1.1 (60 Hz)
Rated Current (A)
3
Ambient Humidity
5 - 85%RH
CR Circuit
Not available
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC220V 0.8A, DC24V 1.5A
Resistance Load
AC220V 3A, DC24V 3A
Diode
Not available
Contact Arrangement
4c
Rated Current (mA)
50Hz:6.2/6.8, 60Hz:5.3/5.8 (COIL TEMPERATURE 23 DEGREES CELSIUS WHEN THE TOLERANCE AC AMPERE RATING OF + 15%,-20%)
Vibration Resistance
55 To 10 Hz to 10 piece amplitude (double amplitude of 1.0 mm) 0.5 mm
Mechanical Durability
More than 50 Million times (switching frequency 18,000 operations/h)
Vibration Resistance (malfunction)
55 To 10 Hz to 10 piece amplitude (double amplitude of 1.0 mm) 0.5 mm
Insulation Resistance (Mohm)
100 (the same part as electric strength is measured with DC500V insulation-resistance tester) or more
Recovery Time
20ms or less 55 deg C or less (at the time of rated operation voltage impression)At 23 degree c ambient temperature
Operating Time
20ms or less 55 deg C or less (at the time of rated operation voltage impression)At 23 degree c ambient temperature
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC1V 1mA
Impact Resistance (Malfunction)
200m/s2
Installation Shape
Standard type
Number of Poles
4
Maximum Voltage (V)
110% of rated voltage
Release Voltage
More than 30 %
Coil Inductance (H)/ Iron Working Time
Reference value: 94.07 (60 Hz)
Coil Inductance (H)/ Iron Opening Time
Reference value: 54.75 (60 Hz)
Contact Maximum Value
3A
Indicator Lamp
Not available
Impact Resistance
1000m/s2
Contact Materials
Au clad +Ag alloy
Terminal Shape
Plug-in terminal
Maximum Contact Voltage (V)
AC250, DC125
Number of Pins
14
Withstand Voltage
Coil and contacts between the different poles contacts between :AC2000V50/60 Hz 5 min The junction between :AC1000V50/60 Hz 5 min
Electrical Durability
More than 200000 (rated load, switching frequency 1800 times/h, ambient temperature + 23 degree c)
Contact Resistance (mohm)
50 OR LESS (ACCORDING TO 5V DC VOLTAGE DROP METHOD)
Operating Ambient Temperature (deg C)
-55-70 (there should not be freezing and dew condensation)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Less than: 21.5x28x36
Classification
Standard form
Coil Resistance (ohm)
Reference value: 12950 (COIL TEMPERATURE 23 DEGREES CELSIUS WHEN THE TOLERANCE AC AMPERE RATING OF + 15%,-20%)
Customer Reviews
5 star 23
4 star 0
3 star 5
2 star 1
1 star 1
Review Rating: 4.43
30 Customer Reviews
The reviews are automatic translation.
Used for switching power supply (inverter output) from solar panel and household power supply
5
From Japan
On 2017-12-21 13:44:37
Since the control panel of the company that I worked in before was using OMRON products and it was a very reliable part, this time I installed a solar panel on power saving at home and is using it for switching AC power. Switching instantly without cutting, I am very satisfied.
This review is about item#2492987.
For replacing Chinese made relay
5
From Japan
On 2017-11-23 15:50:12
Because the relay made in China is extremely short in life expectancy, it is not usable unless it is made in Japan.
This review is about item#2493084.
Used for control circuit
5
From Japan
On 2017-08-20 17:39:12
I could not get it on consecutive holidays, but it was saved because the delivery date was early.
This review is about item#2493041.
Used for opening and closing the motor
5
From Japan
On 2017-05-28 19:28:39
Since it is made by a trusted manufacturer, I used it with confidence, but it works without problems.
This review is about item#2492996.
Parts in the control panel
5
From Japan
On 2016-12-21 14:46:19
As always you have to keep it all the time so you can ask immediately. I am sorry for placing orders little by little without resorting to large amounts. Product has no problem
This review is about item#2492953.
Repair of power amplifier
3
From Japan
On 2016-08-16 21:18:28
It was possible to use it as a compatible product of NRL - 4P3ADC12 - 04 without problems
This review is about item#2493014.
Practice kit for training
5
From Japan
On 2016-07-15 16:34:14
Because it is made by OMRON, it can be used without any problem.
This review is about item#02493093.
Used for control circuit of AC100V]
5
From Japan
On 2016-06-23 17:51:43
With stable quality, you can use with confidence.
This review is about item#02493041.
When replacing the parts of the indoor pump
5
From Japan
On 2016-06-18 10:37:34
I ordered on Thursday evening and the goods arrived on Saturday morning. It was saved because it was instant delivery.
This review is about item#02492953.
Machine maintenance
3
From Japan
On 2016-06-13 16:34:31
It is a genuine product attached to the machine, but it gets broken in 1 or 2 years, so it is purchased for spare.
This review is about item#02493057.