Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Relay MY4
  • General-Purpose Relay MY4
  • General-Purpose Relay MY4

General-Purpose Relay MY4 MY4 AC24

4.50 (36)
Item.#
02492962
Mfr.#
MY4 AC24
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC1V 1mA
Impact Resistance (Malfunction)
200m/s2
Installation Shape
Standard type
Number of Poles
4
Maximum Voltage (V)
110% of rated voltage
Release Voltage
30% or more
Coil Inductance (H)/ Iron Working Time
Reference value: 1.30 (60 Hz)
Coil Inductance (H)/ Iron Opening Time
Reference value: 0.69 (60 Hz)
Contact Maximum Value
3A
Indicator Lamp
None
Impact Resistance
1000m/s2
Contact Materials
Gold clad + Silver alloy
Terminal Shape
Plug-in terminals
Maximum Contact Voltage (V)
AC250, DC125
Contact Resistance (mohm)
50 OR LESS (ACCORDING TO 5V DC VOLTAGE DROP METHOD)
Operating Ambient Temperature (deg C)
-55 to 70 (no freezing or condensation)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Less than 21.5 x less than 28 x less than 36
Classification
Basic standard type
Coil Resistance (ohm)
Reference value: 180 (WHEN COIL TEMPERATURE IS 23degreeC, TOLERANCE AC AMPERE RATING IS +15%,-20%)
Withstand Voltage
Between coil and contact point, between heteropolar contact points: AC2000V 50/60 Hz 1 min Between homopolar contacts: AC1000V 50/60Hz 1min
Electrical Durability
200000 times or more (rated load, opening and closing frequency 1800 times/h, surrounding temperature + 23 degree c)
Number of Pins
14
Rated Voltage (V)
AC24
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
18000
Operating Voltage
80% or less
Weight (g)
About 35
Contact Mechanism
Single
Power Consumption (VA, W)
About 0.9 to about 1.2 (60 Hz)
Rated Current (A)
3
Ambient Humidity
5 - 85%RH
CR Circuit
None
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC220V 0.8A, DC24V 1.5A
Resistance Load
AC220V 3A, DC24V 3A
Diode
None
Contact Arrangement
4c
Vibration Resistance (malfunction)
10 to 55 to 10 Hz, half amplitude 0.5 mm (double amplitude 1.0 mm)
Insulation Resistance (Mohm)
Above 100 (the same part as electric strength is measured with DC500V insulation-resistance tester)
Recovery Time
Under 20ms During rated operation voltage application.At 23 degreeC surrounding temperature
Operating Time
Under 20ms During rated operation voltage application.At 23 degreeC surrounding temperature
Rated Current (mA)
50Hz: 53.8, 60Hz: 46 (WHEN COIL TEMPERATURE IS 23degreeC, TOLERANCE AC AMPERE RATING IS +15%,-20%)
Vibration Resistance
10 to 55 to 10 Hz, half amplitude 0.5 mm (double amplitude 1.0 mm)
Mechanical Durability
50 Million times or more (opening and closing frequency 18,000 times/h)
Customer Reviews
5 star 28
4 star 1
3 star 5
2 star 1
1 star 1
Review Rating: 4.50
36 Customer Reviews
The reviews are automatic translation.
Yamaha Integrated Amplifier Relay Exchange
5
From Japan
On 2018-05-15 18:36:54
In 1987 I used it for the replacement of the Yamaha Integrated Amplifier relay (existing from DEC). It works without problems.
This review is about item#2493014.
Replacing the control box relay
4
From Japan
On 2018-04-27 10:23:09
At the time of switching on / off, I tried to replace the drive because of error of reading drive. I'd like to exchange another if it is okay to try it for a while.
This review is about item#2492953.
Stereo power amplifier
5
From Japan
On 2018-03-24 11:14:22
I worried if I do not know because the sound quality is bad, but it is very good.
This review is about item#35080473.
Tape deck repair
5
From Japan
On 2018-03-20 17:29:03
Since it is a reliable manufacturer's part, I am using it with confidence.
This review is about item#39088646.
Maintenance change
5
From Japan
On 2018-02-21 15:06:27
It is made by a Japanese manufacturer, so you can trust it very well.
This review is about item#2493041.
During repair and maintenance of equipment
5
From Japan
On 2018-02-09 17:13:41
We use safe and secure with manufacturer products. I am satisfied with the price as well.
This review is about item#2492953.
Used for switching power supply (inverter output) from solar panel and household power supply
5
From Japan
On 2017-12-21 13:44:37
Since the control panel of the company that I worked in before was using OMRON products and it was a very reliable part, this time I installed a solar panel on power saving at home and is using it for switching AC power. Switching instantly without cutting, I am very satisfied.
This review is about item#2492987.
For replacing Chinese made relay
5
From Japan
On 2017-11-23 15:50:12
Because the relay made in China is extremely short in life expectancy, it is not usable unless it is made in Japan.
This review is about item#2493084.
Used for control circuit
5
From Japan
On 2017-08-20 17:39:12
I could not get it on consecutive holidays, but it was saved because the delivery date was early.
This review is about item#2493041.
Used for opening and closing the motor
5
From Japan
On 2017-05-28 19:28:39
Since it is made by a trusted manufacturer, I used it with confidence, but it works without problems.
This review is about item#2492996.