Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Relay MY4
  • General-Purpose Relay MY4
  • General-Purpose Relay MY4

General-Purpose Relay MY4 MY4 DC24

4.35 (26)
Item.#
02492996
Mfr.#
MY4 DC24
Package Qty.
1PC
Ship pack of
1
14.29 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Maximum Value
3A
Ambient Humidity
5 - 85%RH
Indicator Lamp
Not available
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC220V 0.8A, DC24V 1.5A
Terminal Shape
Plug-in terminal
Diode
Not available
Maximum Contact Voltage (V)
AC250, DC125
Rated Voltage (V)
DC24
Impact Resistance (Malfunction)
200m/s2
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
18000
Weight (g)
About 35
Release Voltage
More than 10%
Coil Inductance (H)/ Iron Working Time
Reference value: 5.72 (60 Hz)
Operating Time
20ms or less 55 deg C or less (at the time of rated operation voltage impression)At 23 degree c ambient temperature
Rated Current (mA)
36.3 (COIL TEMPERATURE 23 DEGREES CELSIUS ,TOLERANCE DC COIL RESISTANCE +/- 15%)
Vibration Resistance
55 To 10 Hz to 10 piece amplitude (double amplitude of 1.0 mm) 0.5 mm
Mechanical Durability
More than 100 million times(18000 opening-and-closing frequency/h)
Vibration Resistance (malfunction)
55 To 10 Hz to 10 piece amplitude (double amplitude of 1.0 mm) 0.5 mm
Insulation Resistance (Mohm)
100 (the same part as electric strength is measured with DC500V insulation-resistance tester) or more
Recovery Time
20ms or less 55 deg C or less (at the time of rated operation voltage impression)At 23 degree c ambient temperature
Coil Inductance (H)/ Iron Opening Time
Reference value :3.20(60Hz)
Rated Current (A)
3
CR Circuit
Not available
Impact Resistance
1000m/s2
Contact Materials
Au clad +Ag alloy
Resistance Load
AC220V 3A, DC24V 3A
Contact Arrangement
4c
Number of Pins
14
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC1V 1mA
Installation Shape
Standard type
Number of Poles
4
Operating Voltage
80% or less
Maximum Voltage (V)
110% of rated voltage
Contact Mechanism
Single
Power Consumption (VA, W)
About 0.9
Coil Resistance (ohm)
Reference value: 662 (COIL TEMPERATURE 23 DEGREES CELSIUS ,TOLERANCE DC COIL RESISTANCE +/- 15%)
Withstand Voltage
Coil and contacts between the different poles contacts between :AC2000V50/60 Hz 5 min The junction between :AC1000V50/60 Hz 5 min
Electrical Durability
More than 200000 (rated load, switching frequency 1800 times/h, ambient temperature + 23 degree c)
Contact Resistance (mohm)
50 OR LESS (ACCORDING TO 5V DC VOLTAGE DROP METHOD)
Operating Ambient Temperature (deg C)
-55-70 (there should not be freezing and dew condensation)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Less than: 21.5x28x36
Classification
Standard form
Customer Reviews
5 star 19
4 star 0
3 star 5
2 star 1
1 star 1
Review Rating: 4.35
26 Customer Reviews
The reviews are automatic translation.
The control panel in the part of
5
From Japan
On 2016-12-21 14:46:19
Always, I saved you and ask immediately so must be constantly maintained. I'm sorry in large quantities ask not order little by little to continue selling Best regards. Product, no problem
This review is about item#2492953.
Power amplifier repair of
3
From Japan
On 2016-08-16 21:18:28
It was used without any problem as a compatible product of NRL-4P3ADC12-04
This review is about item#2493014.
Training kit to be used in the training
5
From Japan
On 2016-07-15 16:34:14
Since Omron has been used without any problems.
This review is about item#02493093.
Used to control circuit of AC100V]
5
From Japan
On 2016-06-23 17:51:43
With stable quality, it can be used with confidence.
This review is about item#02493041.
Replacing parts of the indoor pump
5
From Japan
On 2016-06-18 10:37:34
To order in the evening on Thursday I received the goods in the morning on Saturday. I was saved because it was instant delivery.
This review is about item#02492953.
Maintenance of machinery
3
From Japan
On 2016-06-13 16:34:31
I a genuine product that is attached to the machine, but buy for the preliminary order to break in one to two years.
This review is about item#02493057.
For control
3
From Japan
On 2016-03-14 19:36:08
Commercial products and we can use without inferiority. It is good to arrive is early is.
This review is about item#02493102.
Machine repair in DIY
5
From Japan
On 2016-03-10 15:07:23
Was saved will receive the goods on Sunday of ordering even though the next day on Saturday. Monotarou san is very reliable.
This review is about item#02492953.
Used to control equipment
5
From Japan
On 2015-12-08 08:53:04
If the relay becomes malfunctioning, it will be replaced so it will be very convenient as the mounting base can be easily replaced if it does not break.
This review is about item#02493057.
Replace due to breakdown
5
From Japan
On 2015-09-17 08:42:50
Domestic production is nice.
This review is about item#02493057.