Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Relay MY4
  • General-Purpose Relay MY4
  • General-Purpose Relay MY4

General-Purpose Relay MY4 MY4N AC200/220

4.35 (26)
Item.#
02493057
Mfr.#
MY4N AC200/220
Package Qty.
1PC
Ship pack of
1
16.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Maximum Value
3A
Ambient Humidity
5 - 85%RH
Indicator Lamp
Available
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC220V 0.8A, DC24V 1.5A
Terminal Shape
Plug-in terminals
Diode
None
Maximum Contact Voltage (V)
AC250, DC125
Rated Voltage (V)
AC200/220
Impact Resistance (Malfunction)
200m/s2
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
18000
Weight (g)
About 35
Release Voltage
10% or more
Coil Inductance (H)/ Iron Working Time
Reference value: 94.07 (60 Hz)
Operating Time
Under 20ms During rated operation voltage application.At 23 degreeC surrounding temperature
Rated Current (mA)
50Hz: 6.2/6.8, 60Hz: 5.3/5.8 (WHEN COIL TEMPERATURE IS 23degreeC, TOLERANCE AC AMPERE RATING IS +15%,-20%)
Vibration Resistance
10 to 55 to 10 Hz, half amplitude 0.5 mm (double amplitude 1.0 mm)
Mechanical Durability
50 Million times or more (opening and closing frequency 18,000 times/h)
Vibration Resistance (malfunction)
10 to 55 to 10 Hz, half amplitude 0.5 mm (double amplitude 1.0 mm)
Insulation Resistance (Mohm)
Above 100 (the same part as electric strength is measured with DC500V insulation-resistance tester)
Recovery Time
Under 20ms During rated operation voltage application.At 23 degreeC surrounding temperature
Coil Inductance (H)/ Iron Opening Time
Reference value: 54.75 (60 Hz)
Rated Current (A)
3
CR Circuit
None
Impact Resistance
1000m/s2
Contact Materials
Gold clad + Silver alloy
Resistance Load
AC220V 3A, DC24V 3A
Contact Arrangement
4c
Number of Pins
14
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC1V 1mA
Installation Shape
Standard type
Number of Poles
4
Operating Voltage
80% or less
Maximum Voltage (V)
110% of rated voltage
Contact Mechanism
Single
Power Consumption (VA, W)
About 0.9 to about 1.1 (60 Hz)
Coil Resistance (ohm)
Reference value: 12950 (WHEN COIL TEMPERATURE IS 23degreeC, TOLERANCE AC AMPERE RATING IS +15%,-20%)
Withstand Voltage
Between coil and contact point, between heteropolar contact points: AC2000V 50/60 Hz 1 min Between homopolar contacts: AC1000V 50/60Hz 1min
Electrical Durability
200000 times or more (rated load, opening and closing frequency 1800 times/h, surrounding temperature + 23 degree c)
Contact Resistance (mohm)
50 OR LESS (ACCORDING TO 5V DC VOLTAGE DROP METHOD)
Operating Ambient Temperature (deg C)
-55 to 70 (no freezing or condensation)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Less than 21.5 x less than 28 x less than 36
Classification
Type with built-in operation indication lamp
Customer Reviews
5 star 19
4 star 0
3 star 5
2 star 1
1 star 1
Review Rating: 4.35
26 Customer Reviews
The reviews are automatic translation.
The control panel in the part of
5
From Japan
On 2016-12-21 14:46:19
Always, I saved you and ask immediately so must be constantly maintained. I'm sorry in large quantities ask not order little by little to continue selling Best regards. Product, no problem
This review is about item#2492953.
Power amplifier repair of
3
From Japan
On 2016-08-16 21:18:28
It was used without any problem as a compatible product of NRL-4P3ADC12-04
This review is about item#2493014.
Training kit to be used in the training
5
From Japan
On 2016-07-15 16:34:14
Since Omron has been used without any problems.
This review is about item#02493093.
Used to control circuit of AC100V]
5
From Japan
On 2016-06-23 17:51:43
With stable quality, it can be used with confidence.
This review is about item#02493041.
Replacing parts of the indoor pump
5
From Japan
On 2016-06-18 10:37:34
To order in the evening on Thursday I received the goods in the morning on Saturday. I was saved because it was instant delivery.
This review is about item#02492953.
Maintenance of machinery
3
From Japan
On 2016-06-13 16:34:31
I a genuine product that is attached to the machine, but buy for the preliminary order to break in one to two years.
This review is about item#02493057.
For control
3
From Japan
On 2016-03-14 19:36:08
Commercial products and we can use without inferiority. It is good to arrive is early is.
This review is about item#02493102.
Machine repair in DIY
5
From Japan
On 2016-03-10 15:07:23
Was saved will receive the goods on Sunday of ordering even though the next day on Saturday. Monotarou san is very reliable.
This review is about item#02492953.
Used to control the equipment
5
From Japan
On 2015-12-08 08:53:04
When the relay is in malfunction, the mount so you exchange, is very convenient because it can be easily replaced if damaged.
This review is about item#02493057.
Exchange for failure
5
From Japan
On 2015-09-17 08:42:50
Domestic production is good.
This review is about item#02493057.