Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Relay MY4

General-Purpose Relay MY4 MY4N-CR AC200/220

4.43 (30)
Item.#
02493111
Mfr.#
MY4N-CR AC200/220
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Indicator Lamp
Available
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC220V 0.8A, DC24V 1.5A
Terminal Shape
Plug-in terminal
Diode
Not available
Maximum Contact Voltage (V)
AC250, DC125
Rated Voltage (V)
AC200/220
Impact Resistance (Malfunction)
200m/s2
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
18000
Weight (g)
About 35
Release Voltage
More than 10%
Coil Inductance (H)/ Iron Working Time
Reference value: 94.07 (60 Hz)
Coil Inductance (H)/ Iron Opening Time
Reference value: 54.75 (60 Hz)
Rated Current (A)
3
Rated Current (mA)
50Hz:6.2/6.8, 60Hz:5.3/5.8 (COIL TEMPERATURE 23 DEGREES CELSIUS WHEN THE TOLERANCE AC AMPERE RATING OF + 15%,-20%)
Vibration Resistance
55 To 10 Hz to 10 piece amplitude (double amplitude of 1.0 mm) 0.5 mm
Mechanical Durability
50 Million times or more (switching frequency 18,000 operations/h)
Vibration Resistance (malfunction)
55 To 10 Hz to 10 piece amplitude (double amplitude of 1.0 mm) 0.5 mm
Insulation Resistance (Mohm)
100 (the same part as electric strength is measured with DC500V insulation-resistance tester) or more
Recovery Time
20ms or less 55 deg C or less (at the time of rated operation voltage impression)At 23 degree c ambient temperature
Operating Time
20ms or less 55 deg C or less (at the time of rated operation voltage impression)At 23 degree c ambient temperature
CR Circuit
Available
Impact Resistance
1000m/s2
Contact Materials
Au clad +Ag alloy
Resistance Load
AC220V 3A, DC24V 3A
Contact Arrangement
4c
Number of Pins
14
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC1V 1mA
Installation Shape
Standard type
Number of Poles
4
Operating Voltage
80% or less
Maximum Voltage (V)
110% of rated voltage
Contact Mechanism
Single
Power Consumption (VA, W)
About 0.9 to about 1.1 (60 Hz)
Contact Maximum Value
3A
Ambient Humidity
5 - 85%RH
Withstand Voltage
Coil and contacts between the different poles contacts between :AC2000V50/60 Hz 5 min The junction between :AC1000V50/60 Hz 5 min
Electrical Durability
More than 200000 (rated load, switching frequency 1800 times/h, ambient temperature + 23 degree c)
Contact Resistance (mohm)
50 OR LESS (ACCORDING TO 5V DC VOLTAGE DROP METHOD)
Operating Ambient Temperature (deg C)
-55-70 (there should not be freezing and dew condensation)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Less than: 21.5x28x36
Classification
A CR circuit and type with a built-in indicating lamp of operation
Coil Resistance (ohm)
Reference value: 12950 (COIL TEMPERATURE 23 DEGREES CELSIUS WHEN THE TOLERANCE AC AMPERE RATING OF + 15%,-20%)